Pie Pans

Aluminum Pie Plates
| Compare | Image | Brand | Material | Diameter | Depth | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Vollrath | - | 9-3/4 in | 1-1/4 in | 24 | WBB1225429 | $10.50 ea. | ||
![]() | Alegacy | Aluminum | 8-15/16 in | 1 in | 200/Case | WBB342911 | $509.00 |
Related Products
Fluted Ramekin 4.5 Oz. - Clear Features: Perfect for individual service of butter, salsa, condiments, sauce Made of durable, break-resistant SAN, dishwasher safe NSF Listed, available in 3 sizes BPA free
Take your pizza crust to the next level with this versatile stone that works in any indoor or outdoor oven. Our baking stone is designed to retain high heat and produce a superior, crispy crust without burning your toppings. Features: Size: Side to side with handles 16", diameter of stone 15", handle height 2" Cordierite 9/16" thick Wire handles Successfully mimics conditions of brick oven
Standard dough boxes, Tough, white ABS construction with reinforced sides, corners & edges. Stacks securely. Interchangeable with each other & other makes. 3" (7.62 cm) & 3-1/2" (8.9 cm) deep sizes, cover fits both. Dishwasher safe. Cover for DRB18230 or DRB18235
Deep Dish Pan, Straight Sided, 12" X 12" X 2" Deep, With Hardcoat Square deep dish pans, Heavy weight 14 Ga, 1.5 mm aluminum, straight sided. Square pans are perforated with the same round pattern used on all perf pans. Seamless corners and beads. Hard Coat Anodized 12" x 12" x 2" (30.5 x 30.5 x 5.1 cm)
Vollrath, Wear-Ever Heavy-Duty Sheet Pan Full Size, 9003, 19 Gauge, 25-3/4" X 17-3/4" X 1" Features: Impact-resistant 3000 series aluminum Tapered design for easy stacking Sized to fit standard baker's racks Closed bead includes galvanized non-rusting rod for reinforcements Concave bottoms flatten during heating for even heat distribution S5315 coated with non-stick coating for easy food release and cleaning 9002P perforated for oven broiling and baking