Platters

Melamine Platters & Bowls
| Compare | Image | Brand | Type | Length | Width | Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | American Metalcraft | Rectangular | 14-1/4 in | 7-1/2 in | Melamine | White | WBB550398 | $31.95 |

Serving & Display Trays

Carlisle Dinnerware Platters
Related Products
Sierrus™ Pie Plate - Narrow Rim 6-1/2" - Bone Features: All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware Break-resistant dinnerware is safe for temperatures up to 212° F 2 year warranty against breakage NSF Listed and dishwasher safe
Kingline™ Chowder Bowl 16.7 Oz., 6-3/32" - White Features: All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications Durable gloss finish resists chipping, scratching and staining Reinforced at vital stress points Safe for temperatures up to 212°F Save even more money with our exclusive Sandshades® variegated dinnerware Dishwasher safe NSF Listed BPA free
Carlisle Polycarbonate Soup Bowl, 12 Oz., White, PCD31202 Features: Designed For Corrections, Hospitals, Schools, Long Term Care Facilities NSF Listed And So Durable We Offer A Five Year Guarantee Against Breakage Polycarbonate Material Resists Stains And Chipping Stacks With Other Polycarbonate Dinnerware Currently On The Market Dishwasher Safe For Use In Temperatures Of -40°To 212°
Butter Dish 1 Oz. - White Features: Deal for small portion of butter, wassabi, or other condiments Wide mouth gives illusion of large portion Heavy weight sides have the look and feel of ceramic or glass Unique look is perfect for casual dining, upscale, or even pre-portioning in buffet and catering applications BPA free
Sierrus™ Dinner Plate - Narrow Rim 9" - Red Features: All purpose, medium-heavy weight dinnerware has the same design as Carlisle's popular Durus® dinnerware Break-resistant dinnerware is safe for temperatures up to 212° F 2 year warranty against breakage NSF Listed and dishwasher safe