Browse Exhaust Fans & Ventilation

(2,411 items)

Recently Viewed

Categories

  • Attic Breeze Accessories

    Attic Breeze Accessories
    See all 9 items in product family
    Attic Breeze Accessories Provides Additional Conveniences For Attic Breeze Solar Fans.

    Accessories include remote interface master controller (MC-10A) and individual fan controllers (FC-10A) that are installed in attic. Accessories offer full temperature and humidity control and prevent attic depressurization with pressure sensing technology. The control system wirelessly controls up to 10 solar fans, independently or as a group. Integrated fusible link safety switch, manual or automatic fan control and easy to read power output and fan operation display provide optimum performance. Accessories include Extended Cable, Controller, Ventilation System, Brackets, Roof Curb Installation Kits and more. Dimensions vary per accessory.

    Click for more
  • Attic Breeze Solar Attic Fans

    Attic Breeze Solar Attic Fans
    See all 78 items in product family
    Attic Breeze GEN2 Solar Attic Fans Provide Ventilation Control for Residential or Industrial Applications.

    Attic Breeze GEN2 Solar Attic Fans are made for variety of roof applications such as good sun exposure throughout the day or northern facing roofs or shaded roof areas where more sun exposure is needed to accommodate every need. Engineered with Attic Breeze UltraFlo® technology and second generation performance upgrades which deliver up to 2100 CFM of airflow in full sun exposure on certain models. Equipped with our proprietary monocrystalline solar panels and 20, 30, 40 or 60 watt units based on model can be installed on several different material such as high-profile tile, Spanish tile, metal roof applications, composite shingles, cedar shake, flat concrete tiles, and low-profile. Also available the Breeze Mate® Solar Ventilation System which provides full control over fan operation, temperature and humidity set points and more. Available mount types are Curb, Gable, Self-Flashing and Wall. Square foot coverage range from 1825 to 3375. Available colors include Black, Brown, Gray, Terra Cotta, White and Mil Finish. Dimensions and Specs vary per model.

    Click for more
  • Ventamatic® Solar Ventilation Systems

    Ventamatic® Solar Ventilation Systems
    See all 9 items in product family
    Solar Ventilation Is An Used Way To Regulate Attic Temperatures While Lowering Electrical Costs.

    Solar Ventilation harnesses the power of solar energy through the Solar Panel and transfers it to a motorized ventilator to remove hot air. Available in Roof Mount and Gable Mount units these ventilators feature a 12.6 watt, 18 volt thermally protected DC motor. 13" high-efficiency fan blades provide up to 1,000 CFM, sufficient for a 1,550 sq ft. attic. Additional Solar Panels are easily linked and will increase the CFMs of your fan.

    Click for more