Regenerative Blowers
Regenerative blowers are efficient air-moving devices used in various industrial applications. Regenerative HVAC blowers offer high airflow and moderate pressure, making them ideal for applications that require continuous and reliable ventilation or vacuum systems. Blowers are designed for durability and optimal performance in industrial environments, such as pneumatic conveying, wastewater treatment, and more.
Most Relevant

1 Stage Regenerative Blower
| Compare | Image | Horsepower | Max Airflow | Max Pressure Inch H20 | Outlet Connection | Phase | Sound Level | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3-1/2 HP | 155 CFM | 118 in | 2 in | 3 | 70 | WBB887811 | $1,399.00 | ||
![]() | 1/2 HP | 64 CFM | 60 in | 1-1/4 in | 1 | 61 | Ships Same Day WBB887797 | $699.00 | ||
![]() | 1-1/4 HP | 110 CFM | 60 in | 1-1/2 in | 3 | 64 | Ships Same Day WBB887798 | $909.00 | ||
![]() | 10 HP | 464 CFM | 134 in | 2-1/2 in | 3 | 80 | WBB887835 | $3,349.00 | ||
![]() | 5 HP | 230 CFM | 118 in | 2 in | 3 | 72 | WBB887821 | $1,599.00 | ||
![]() | 1 HP | 110 CFM | 56 in | 1-1/2 in | 1 | 64 | WBB887801 | $1,049.00 | ||
![]() | 3-1/2 HP | 230 CFM | 88 in | 2 in | 3 | 70 | Ships Same Day WBB887818 | $1,699.00 | ||
![]() | 3 HP | 155 CFM | 110 in | 2 in | 1 | 75 | WBB887817 | $1,699.00 | ||
![]() | 5/16 HP | 35 CFM | 44 in | 1 in | 1 | 55 | Ships Same Day WBB887795 | $645.00 | ||
![]() | 6 HP | 230 CFM | 134 in | 2 in | 3 | 72 | Ships Same Day WBB887832 | $2,349.00 |
Showing 1-10 of 15 results