Hydroponic Containers

Hydroponic Pots & Containers
| Compare | Image | Brand | Description | Color | Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | Hydrofarm | Dirt Pot Flexible Portable Planter with Handles | Gray | 5 gal | WBB2288879 | $4.89 | ||
![]() | Hydrofarm | Dirt Pot Flexible Portable Planter | Gray | 2 gal | WBB2288881 | $3.03 | ||
![]() | Hydrofarm | Dirt Pot Flexible Portable Planter with Handles | Gray | 10 Gallon gal | WBB2288883 | $8.00 | ||
![]() | Hydrofarm | Dirt Pot Flexible Portable Planter with Handles | Gray | 20 gal | Ships Same Day WBB2288886 | $18.00 |
Related Products
Jump Start MT10006 Seedling Heat Mat 8.875" x 19.5", 17W , 120V Re-engineered for better performance and greater durability. The new, stronger heating wire and thicker multi-layer construction offer more uniform heating and the durability to withstand rugged greenhouse environments. Features: Increases success of seedlings and cuttings Warms root area 10-20 F over ambient temperature to improve germination Lighting, watering, and planting information printed on mat Waterproof construction 6 foot power cord The only UL-listed seedling heat mats on the market. 50% thicker construction
The DF5515 Collaboration Lluvia Planter Bench delivers a striking combination of seating and greenery in one integrated design. Featuring a substantial precast concrete planter with premium wood bench seating on each end, it creates an inviting, multi-functional focal point. Engineered for durability and long-term outdoor performance, it offers customizable colors and finishes-an ideal solution for enhancing plazas, campuses, and high-visibility public spaces.
A handcrafted concrete planter that features a soft triangular design, perfect for indoor and outdoor use and available in three sizes that are beautiful individually or as a set. Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product. Features: Small Weight: 21 lbs. Outside Dimensions: 15-3/4" x 16" x 12" Opening Size: 12-1/2" Made in the USA. Drainage hole included Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and ...
Hydrofarm CKTRAYHD Heavy Duty Flat Cut Kit Tray 21.3"L x 11.0"W x 2.8"H Also known as a flat, the cut kit tray is ideal for seed and cutting propagation. Combined with our mesh insert, the cut kit tray makes cube draining a simple and mess-free process. Features 21" x 11" x 2 ½" Heavy duty plastic No holes Reinforced sides and lip 1.8 mm thickness UV protection for durability and long life
Complete curved seating layouts with the WS9073 Our Town Curve Planter End. This precast concrete half-circle unit is designed to seamlessly finish modular configurations while adding integrated greenery. Built for durability in high-traffic outdoor environments, it features reinforced construction and anchoring capability for long-term stability. Ideal for parks, plazas, and streetscapes, it helps create cohesive, customized layouts with lasting visual appeal.