Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jump Start

Model # :WBB2288858

MPN #: MT10006

Jump Start MT10006 Hydroponic Seedling Heat Mat 8.875" x 19-1/2", 17W , 120V

Product Description
Jump Start MT10006 Seedling Heat Mat 8.875" x 19.5", 17W , 120V

Re-engineered for better performance and greater durability. The new, stronger heating wire and thicker multi-layer construction offer more uniform heating and the durability to withstand rugged greenhouse environments.

Features:

  • Increases success of seedlings and cuttings
  • Warms root area 10-20 F over ambient temperature to improve germination
  • Lighting, watering, and planting information printed on mat
  • Waterproof construction
  • 6 foot power cord
  • The only UL-listed seedling heat mats on the market.
  • 50% thicker construction
PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width8-7/8 in

Product Details

Voltage120 V
DescriptionHydroponic Seedling Heat Mat
Manufacturers Part NumberMT10006
BrandJump Start

Warranty

Warranty1 yr