Bed Bug Covers
Bed bug covers are designed to act as a protective barrier against bed bugs from infesting and hiding in mattresses and pillows. They provide an early detection mechanism by sealing off potential hiding places. If bed bugs are present, they are trapped within the encasement, making it easier to identify and address the issue. Bed bug covers are ideal for use in hotels, motels, other lodging establishments, and healthcare facilities, including hospitals and nursing homes.
Most Relevant
Bed Bug Proof Pillow & Mattress Covers

Ensure a bed bug-free sleep environment with Bed Bug Proof Pillow & Mattress Covers. Crafted with premium-quality materials, these covers protect against bed bugs, preventing infestations in your pillows and mattresses. Designed to fit standard sizes, they create an impenetrable barrier that safeguards your bedding.
| Compare | Image | Package Quantity | Size Type | Width | Material | Length | Depth | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 10 Covers | Twin Bed | 39 in | 100% Vinyl | 75 in | 9 in | Ships Same Day WBB742527 | $269.95 | ||
![]() | 10 Covers | Queen Bed | 60 in | 100% Vinyl | 80 in | 9 in | Ships Same Day WBB742531 | $335.95 | ||
![]() | 10 Covers | Full Bed | 54 in | 100% Vinyl | 75 in | 9 in | Ships Same Day WBB742530 | $339.95 | ||
![]() | 20 Covers | Full Bed | 54 in | Non-Woven | 75 in | 9-15 in | WBB742516 | $829.00 | ||
![]() | 20 Covers | XL Twin Bed | 39 in | 100% Polyester | 80 in | 9-15 in | WBB1954104 | $719.00 |