Model # :WB239764BK
MPN #: 405CR60-BLACK
Vinyl Riser Stair Cover 60"W Black
Write a Review
|
Questions & Answers (0)
Product Description
Vinyl Covered Stair Risers
Provides complete protection for stair fronts, looks more attractive and makes fitting easier, cutting labor costs. 5/8" toe fits on top of treads. Can be trimmed to fit in height and length. 7"H x 1/8" thick. Matches both rubber and vinyl stair treads and textured flooring tiles.
Provides complete protection for stair fronts, looks more attractive and makes fitting easier, cutting labor costs. 5/8" toe fits on top of treads. Can be trimmed to fit in height and length. 7"H x 1/8" thick. Matches both rubber and vinyl stair treads and textured flooring tiles.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 7 in |
| Thickness | 1/8 in |
Product Details
| Type | Stair Riser Cover |
| Material | Vinyl |
| Color | Black |
| Surface Material | Smooth |