Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shower Safety Mats

Shower safety mats are specialized floor mats designed to prevent slips and falls in shower areas. They are constructed from durable and water-resistant materials, providing a non-slip surface even when wet. They feature suction cups or grippy textures on the underside to securely adhere to the shower floor, ensuring stability and minimizing the risk of accidents. Shower safety mats are commonly used in residential bathrooms, healthcare facilities, hotels, gyms, and more.
3 Results

Bath & Shower Mats

Bath & Shower Mats
These bath and shower mats are designed to prioritize safety in commercial bathrooms. Constructed with high-quality materials, these mats feature drainage holes to prevent water buildup. Shower and bath mats have an easy-to-install design that simply suctions to a flat surface. Nonslip bath mats are available in a variety of sizes to best suit your needs.
CompareImageWidthLengthThicknessSurface MaterialColorModel #Price
Hospitality 1 Source Standard Rubber Bath Mat, 14" x 22", White - Pkg Qty 24
14 in
22 in
1 in
Rubber
White
WBB3786705$9.80 ea.
Hospitality 1 Source Large Rubber Bath Mat, 16" x 28", White - Pkg Qty 24
16
28
1 in
Rubber
White
WBB3786704$10.25 ea.
Rubbermaid® Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White - 1982726
16 in
28 in
-
Vinyl
White
WBB2257711$38.95