Snow Removal Sprayers

Truck-Mounted Brine Sprayers
| Compare | Image | Brand | Weight | Capacity | Temperature Rating | Chemical Blend | For Use With | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | SnowEx | 172 lbs | 100 gal | - | - | - | WBB2330520 | $3,606.30 | ||
![]() | SnowEx | 520 lbs | 300 gal | - | - | - | WBB2330519 | $7,924.50 | ||
![]() | SnowEx | 450 lbs | 200 gal | - | - | - | WBB2330521 | $7,201.80 | ||
![]() | SnowEx | 105 lbs | - | - | - | - | WBB2331040 | $2,309.00 |

Liquid Ice Melt

Liquid Ice Melt Sprayers
Related Products
SnowEx SP-1075X-1 Tailgate Spreader 10.75 Cu. Ft. with Variable Speed Controller SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-1075X-1 comes standard with a fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Mounts sold separately. Features powder coated steel frame with poly housing for durability.
SnowEx Utility Spreader helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged rock salt and calcium flakes. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 32"H.
SnowEx Accuspread with Flowgate helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Includes manual gate shutoff for spreading free-flowing ice melters. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged ice melters and calcium chloride pellets. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 30"H.
Salt Spreader Mounts Directly to your Pick-up Truck Bumper or Hitch Receiver. This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene that requires no welded steel framework, ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Heavy-duty 12V spreader motor is housed in a sealed motor chamber inside the hopper for extra weather protection. Easy to use adjustable flow-gate design. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic ...
Whether you're a snow removal contractor, part of a grounds crew at college campus, or a downtown municipality, a TerraKing Drop Spreader is the professional choice for precision spreading. The 5-cubic-foot/ 350 lb. 2" Receiver Drop Spreader combines large material capacity with a precise 43 in (109 cm) spread width that is ideal for salting sidewalks. Heavy-gauge stainless steel construction, simple drives, and an industry-exclusive removable rotor tray make this attachment your ultimate spreading solution. Controlling the spreader is easy with the 2.4-inch OLED display that conveniently ...