Slotting Saws
Availability
Diameter
Material
Type
Price
Hole Diameter
1"
Blade Thickness
0.020"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.072"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.025"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.102"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.032"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.064"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.016"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.072"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.064"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.045"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
5/8"
Blade Thickness
0.023"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
5/8"
Blade Thickness
0.023"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.081"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.014"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.014"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.072"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
1"
Blade Thickness
0.102"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.028"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.028"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
5/8"
Blade Thickness
0.020"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
5/8"
Blade Thickness
0.081"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
1"
Blade Thickness
0.028"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.023"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.064"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.064"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.040"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.018"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
1"
Blade Thickness
0.023"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.036"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
1"
Blade Thickness
0.018"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.102"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
3/4"
Blade Thickness
0.020"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.028"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.032"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
1"
Blade Thickness
0.020"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.144"
Number of Teeth
56
Diameter
2-3/4 in
Hole Diameter
1"
Blade Thickness
0.057"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
3/4"
Blade Thickness
0.010"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.036"
Number of Teeth
90
Diameter
1-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.064"
Number of Teeth
60
Diameter
2-1/4 in
Hole Diameter
1"
Blade Thickness
0.014"
Number of Teeth
72
Diameter
2-3/4 in
Hole Diameter
5/8"
Blade Thickness
0.051"
Number of Teeth
60
Diameter
2-1/4 in