Marine Dock Storage Boxes
Most Relevant
Outdoor Lockable Dock Storage Boxes

Outdoor lockable dock boxes are designed to securely store boating supplies and equipment on docks. Made with heavy-duty plastic materials like polyethylene to withstand harsh outdoor conditions and prevent corrosion. These bulk storage bins provide effective protection against water, moisture, and sunlight. These dock boxes have heavy duty hasps for secure locking (locks sold separate).
| Compare | Image | Length | Width | Height | Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 76 in | 25 in | 23 in | 17 ft³ | RomoTech | WBB1748751 | as low as $459.95 Save $26.00 (5%) | ||
![]() | 60 in | 24 in | 24-1/4 in | 130 ft³ | Lifetime | WBB2560871 | as low as $379.95 Save $30.00 (7%) | ||
![]() | 51 in | 23 in | 26 in | 13 ft³ | RomoTech | WBB1748753 | as low as $509.00 Save $40.00 (7%) | ||
![]() | 36 in | 21 in | 16 in | 2.7 ft³ | RomoTech | WBB1748750 | as low as $179.95 Save $16.00 (8%) | ||
![]() | 51 in | 19 in | 23 in | 8.6 ft³ | RomoTech | WBB1748752 | as low as $459.95 Save $36.00 (7%) |