Outdoor Storage Containers
These heavy-duty outdoor storage containers are built to withstand the elements while keeping equipment, supplies, and materials organized and secure. The selection includes lockable storage boxes, salt storage containers, and mobile units, offering flexible solutions for a variety of commercial and industrial applications. Ideal for job sites, loading docks, facilities, and outdoor workspaces, these containers provide reliable weatherproof protection that keeps contents safe from rain, UV exposure, and temperature changes. Built for durability and easy access, they help teams stay organized and operational no matter the environment.
Most Relevant
Lockable Outdoor Storage Containers

Lockable Outdoor Storage Containers feature an integrated hasp system that allows the use of a user-supplied padlock to lock the lid for secure storage of outdoor tools, supplies, and accessories. They are crafted from exterior-grade material to provide reliable protection against the elements, and they come in a variety of sizes and weight capacities to support a wide range of loads.
| Compare | Image | Length | Width | Height | Capacity | Weight Capacity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 33 in | 34 in | 18.5 ft³ | 1750 lbs | Global Industrial | Ships Same Day WBB2050616 | as low as $429.95 Save $40.00 (9%) | ||
![]() | 72 in | 36 in | 36 in | 36 ft³ | 3500 lbs | Global Industrial | Ships Same Day WBB2050614 | as low as $645.00 Save $54.00 (8%) | ||
![]() | 72 in | 36 in | 36 in | 36 ft³ | 3500 lbs | Global Industrial | Ships Same Day WBB2277462 | as low as $645.00 Save $54.00 (8%) | ||
![]() | 30 in | 24 in | 23 in | 5.5 ft³ | 500 lbs | Global Industrial | Ships Same Day WBB2050653 | as low as $249.95 Save $20.00 (7%) | ||
![]() | 42 in | 29 in | 30 in | 11 ft³ | 1000 lbs | Global Industrial | Ships Same Day WBB2050615 | as low as $339.95 Save $30.00 (8%) | ||
![]() | 42 in | 29 in | 30 in | 11 ft³ | 1000 lbs | Global Industrial | Ships Same Day WBB2277461 | as low as $339.95 Save $30.00 (8%) | ||
![]() | 48 in | 33 in | 34 in | 18.5 ft³ | 1750 lbs | Global Industrial | Ships Same Day WB493393GY | as low as $429.95 Save $40.00 (9%) | ||
![]() | 30 in | 24 in | 23 in | 5.5 ft³ | 500 lbs | Global Industrial | Ships Same Day WBB2050637 | as low as $249.95 Save $20.00 (7%) | ||
![]() | 33 in | 22-3/4 in | 17-2/5 in | 3 ft³ | 240 lbs | TurfEx | WBB3085739 | $239.95 | ||
![]() | 48 in | 33-1/4 in | 35-3/4 in | 18 ft³ | 1350 lbs | TurfEx | WBB3085742 | $612.00 |
Showing 1-10 of 13 results
Outdoor Salt Storage Boxes

Suitable for a wide range of exterior environments, Outdoor Salt Storage Boxes keep salt, sand, and other de-icing agents readily accessible to spread over roads & walkways and reduce slippery conditions. Constructed from durable polyethylene to withstand the elements, outdoor salt boxes are designed with lockable lids to prevent unwanted access and protect against moisture and contaminants.
Outdoor Storage Boxes

Great for securing tools, supplies, and accessories in outside environments, Outdoor Storage Boxes feature exterior-grade materials that withstand a variety of weather conditions. The included lid creates a weather-resistant seal to protect contents from the elements with a lockable design that deters theft and unwanted access.
Mobile Outdoor Storage Containers

Equipped with built-in wheels for easy portability, Mobile Outdoor Storage Containers provide safe, secure storage for outdoor tools, supplies, and accessories. The exterior-grade construction offers durability & strength, and is built to withstand inclement conditions, while the optional lid delivers additional protection from the elements.