Combination Hoists & Trolleys
Combination hoists and trolleys are material handling tools that combine hoisting and horizontal movement capabilities to lift, lower, and place heavy loads in industrial applications. Electric chain hoists with trolleys have durable motors to automate the lifting and placement process, making them ideal for heavier loads. Manual chain hoists have a simple, efficient design making them easy to use.
Most Relevant
Electric Chain Hoist with Push Trolley 10 ft Lift

PVC shrink film provides secure high gloss wraparound coverage for various supplies and packaging applications. Shrink film features high internal resistance and is designed to conform to applied surfaces without wrinkling. Shrink film rolls are available in various sizes. We also offer film specifically designed to protect from moisture, dust, oil, and pilfering Additional specifications vary.
| Compare | Image | Brand | Lift | Weight Capacity | Horsepower | Head Room | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Harrington | 10 ft | 500 lbs | 1/4 HP | 12-3/16 in | 115 V | WBB3201855 | $2,949.00 | ||
![]() | Harrington | 10 ft | 4000 lbs | 1-3/16 HP | 24-5/8 in | 115 V | WBB440580 | $6,625.00 | ||
![]() | Harrington | 10 ft | 1000 lbs | 1 HP | 16-9/10 in | 115 V | WBB2346584 | $3,929.00 | ||
![]() | Harrington | 10 ft | 1000 lbs | 1/4 HP | 14-5/16 in | 230 V | WBB3201800 | $3,105.00 | ||
![]() | Harrington | 10 ft | 500 lbs | 5/16 HP | 15-3/8 in | 115 V | WBB440407 | $3,829.00 | ||
![]() | Harrington | 10 ft | 1000 lbs | 9/16 HP | 16-1/8 in | 115 V | WBB440495 | $4,555.00 | ||
![]() | Harrington | 10 ft | 250 lbs | 3/4 HP | 15-5/8 in | 460 V | WBB440347 | $4,089.00 | ||
![]() | Harrington | 10 ft | 4000 lbs | 4-11/16 HP | 25-5/8 in | Voltage | WBB1797038 | $9,009.00 | ||
![]() | Harrington | 10 ft | 250 lbs | .67 HP | 16-1/3 in | 115 V | WBB2346554 | $3,259.00 | ||
![]() | Harrington | 10 ft | 3000 lbs | 2-3/8 HP | 22-3/8 in | 208 V | WBB1797261 | $6,939.00 |
Showing 1-10 of 86 results
Electric Chain Hoist with Motor Trolley 10 ft Lift

Electric chain hoists with motor trolleys are designed for efficient operation in the toughest industrial applications. The motor trolley features an extremely durable and reliable pull-rotor brake, drop stops and rubber bumpers, and side guide rollers for smoother trolley motion and reduced beam wear. These electric chain hoists have a lift of 10 ft. Other specifications vary per model.
Showing 1-10 of 50 results
Electric Chain Hoist with Push Trolley 15 ft Lift

Electric chain hoists are designed for easy installation and operation in medium and heavy-duty industrial applications. These hoists feature a 15 ft lift and have various weight capacities for different lifting applications. The SEQ hoist includes a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit.
Showing 1-10 of 81 results
Electric Chain Hoist with Motor Trolley 15 ft Lift

Electric chain hoists with a motor trolley and 15 ft lift are ideal for a variety of working environments. Many models feature a current-driven electromagnetic brake that does not release unless the motor is energized. Trolley features include a reliable pull-rotor brake, drop stops, rubber bumpers, and side guide rollers for smoother trolley motion and reduced beam wear. Various models available.
Showing 1-10 of 46 results
Electric Chain Hoist with Push Trolley 20 & 30 ft Lift

Electric chain hoists with push trolleys are ideal for many heavy-duty lifting applications. These electric chain hoists have a lift of 20ft & 30ft and many units feature extreme-duty motors, reliable motor brakes, a cast iron chain guide, and a nickel-plated chain. A wide range of electric chain hoists are available. Specific features vary per model.
Showing 1-10 of 86 results
Electric Chain Hoist with Motor Trolley 20 & 30 ft Lift

Easily lift heavy-duty items with Electric Chain Hoist with Motor Trolley 20 ft & 30ft Lift. Some features include extreme-duty motors, durable and reliable pull-rotor motor brakes, drop stops, and rubber bumpers. Electric chain hoists are available in a wide variety of sizes. Weight capacity, headroom, and other specific features vary per hoist.
Showing 1-10 of 54 results

Electric Chain Hoist with Push Trolley 60 ft Lift
Manual Chain Hoist &Trolley Combos

Manual chain hoist and trolley combos are constructed of heavy-duty materials for a long reliable life. Some models feature a crowned tread and flanged wheels to minimize rolling friction. A wide range of chain hoists and trolley combos are available. Weight capacity, headroom, lift, and other features vary per model.
Showing 1-10 of 71 results
Electric Wire Rope Hoist with Trolley Combo

Electric wire rope hoists with trolley combos are used for fabricating, die handling, production line work, and other low-headroom applications. State-of-the-art design features and construction make these hoists extremely durable for years of low maintenance service. Wire rope hoists are available in a wide range of sizes for various lifting applications.
Food Grade Hoist with Trolley Combo

Food-grade hoists with trolley combos were carefully designed for food processing or packaging applications. Most models feature stainless steel and nickel-plated components that are durable and long-lasting. Food-grade hoist lubricants comply with FDA standards. Various sizes and weight capacities are available.
Showing 1-10 of 48 results
Food Grade Electric Chain Hoists

Food-grade electric chain hoists are designed for material handling applications that require heavy-duty cycles. These hoists were carefully designed for food processing and packaging applications. Most models use food-grade lubricants that comply with FDA standards and can be coupled with a push, geared, or motorized trolley. Specific features vary per unit.