Coil & Reel Lifters
Designed for use with a crane or hoist, Coil & Reel Lifts allow industrial workers to efficiently lift and move wire spools and reels around factories and manufacturing plants. They come in a variety of load capacities and compatible spool widths, and the durable steel construction provides strength & durability for a long service life. These lifts feature a bright yellow finish that ensures high visibility for warehouse personnel.
Most Relevant

Vertical Reel Lifters
| Compare | Image | Brand | Weight Capacity | Max Coil Width | Throat Depth | Head Room | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Vestil | 3000 lbs | - | 7-13/16 in | - | WBB3249025 | $389.95 | ||
![]() | M&W | 500 lbs | - | - | 15 in | Ships Same Day WBB2781872 | $1,049.00 | ||
![]() | Caldwell | 500 lbs | - | - | - | WBB2795415 | $899.00 | ||
![]() | M&W | 3000 lbs | - | - | - | Ships Same Day WBB563860 | $1,499.00 | ||
![]() | Caldwell | 6000 lbs | - | - | - | WBB2795416 | $1,545.00 | ||
![]() | Caldwell | 10000 lbs | - | - | - | WBB2795417 | $1,959.00 | ||
![]() | Caldwell | 3000 lbs | - | - | - | WBB2795413 | $1,169.00 |

Coil Hooks with Pivoting Wedge

Vertical Coil Lifters