Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vacuum Lifts

Featuring cross-arm construction and multiple vacuum pads for efficient lifting of heavy-duty items, Vacuum Lifts allow workers to safely lift and transport loads in factories, industrial plants, and manufacturing environments. The pads create suction that firmly hold materials while raising and lowering loads, and the range of weight capacities suits a variety of lifting applications. They are crafted from durable steel to provide strength & durability.
4 Results
Vacuum Lifters

Vacuum Lifters

CompareImageWeight CapacityMaterialLengthWidthHeightBrandModel #Price
Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 1240 Lbs. Capacity
1240 lbs
Steel
72 in
48 in
48 in
Univac
WBB2795234$9,475.00
Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 1600 Lbs. Capacity
1600 lbs
Steel
72 in
60 in
48 in
Univac
WBB2795245$14,935.00
Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 680 Lbs. Capacity
680 lbs
Steel
72 in
48 in
48 in
Univac
WBB2795247$9,989.00
Univac Horizontal Twin Crossarm with 4 Pad Vacuum Lifter, 2400 Lbs. Capacity
2400 lbs
Steel
72 in
60 in
48 in
Univac
WBB2795246$15,449.00