Equipment Lifting Jacks
Equipment lifting jacks are mechanical devices designed to lift heavy loads or equipment to a desired height. They allow workers to access the underside of equipment or machinery for inspections, repairs, or component replacement. Equipment lifting jacks are used in automotive garages, workshops, manufacturing facilities, warehouses, and more.
Most Relevant
Hydraulic Toe & Saddle Jacks

Hydraulic Toe & Saddle Jacks safely lift heavy machinery for repair or transportation. These jacks feature a height-adjustable low-profile toe hook and a larger top saddle surface area, offering enhanced flexibility. The cast iron toe ensures durability, while anti-slip pads provide secure load friction during lifting. Jacks are available in various weight capacities.
| Compare | Image | Weight Capacity | Height | Width | Length | Top Plate Loading Height | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 11000 lbs | 10 in | 8-1/2 in | 10-1/2 in | 10 in | Steel with Cast Iron Toe | WB985490 | $3,809.00 | ||
![]() | 33000 lbs | 12 in | 11 in | 14 in | 12.2 in | Steel with Cast Iron Toe | WB985492 | $7,845.00 | ||
![]() | 44000 lbs | 12-1/2 in | 12-1/2 in | 18 in | 12.8 in | Steel with Cast Iron Toe | WB985493 | $7,395.00 | ||
![]() | 22000 lbs | 12.2 in | 9.3 in | 13 in | 12.2 in | - | WB320833 | $4,929.00 |
Machinery Blocks

Machinery blocks are specifically engineered to provide support for heavy-weight material handling machines. When utilizing toe jacks and machine skates to transport hefty loads, these blocks offer a safer alternative to wooden blocks. Built with heavy-duty construction, they guarantee years of dependable service.