Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AC Hydraulic

Model # :WBB2339465

MPN #: DK50HLQ

AME International High LIft Hydraulic Garage Jack 5 Ton, Min Hgt: 5.51" Max Hgt: 39.13" - DK50HLQ

Product Description
Product Features:
  • Low minimum height of only 5.51 in
  • Can be fitted with pneumatic tires for easy maneuvering (option)
  • Wide and robust frame made of high-strength steel
  • Fitted with quick-lift pedal for easy reach of lifting point
  • Precise and safe control while lowering
  • Manual dead man's release for optimum safety when lowering
  • Built-in safety overload valve
  • Ergonomically designed handle ensuring positive and safe operation

PRICE
$2,515.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height5-1/2 in
Max Height38-2/5 in

Product Details

Capacity5.5TONS
Package Quantity1
DescriptionHydraulic Garage 5.5 Ton Jack
ColorBlue
Manufacturers Part NumberDK50HLQ
For Use WithTrucks, Agricultural, Contractors Machines
BrandAC Hydraulic