Lever Chain Hoists & Come Alongs
Lever chain hoists provide robust lifting and precise load control for close quarter pulling, stretching, and hoisting applications in construction and industrial environments. Compact and portable, chain lever hoists have easy to use and operator friendly features to ensure the loads can be lifted and lowered effortlessly. Manual lever chain hoists excel in settings with limited power sources, or where precise, controlled lifting is necessary.
Most Relevant
Lever Hoists 5ft Lift

Lever hoists provide lifting and lowering capabilities with nominal minimal lever pull effort. With heavy-duty and lightweight options, rigs are rated for a wide range of uses across industrial applications. Select from mechanical and manual hoists with a 5ft lift.
| Compare | Image | Brand | Handle Length | Head Room | Lift | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | CM | 6.375 in | 12.375 in | 5 ft | 1100 lbs | WBB680774 | $335.95 | ||
![]() | CM | 9.63 in | 12-7/8 in | 5 ft | 750 lbs | WBB1423493 | $625.00 | ||
![]() | CM | 10.25 in | 14-1/4 in | 5 ft | 1500 lbs | WBB1423497 | $729.00 | ||
![]() | Harrington | 16-5/16 in | 26-13/16 in | 5 ft | 18000 lbs | WBB3201957 | $2,429.00 | ||
![]() | JET | 16-1/3 in | 15-5/9 in | 5 ft | 6000 lbs | WBB2338744 | $919.00 | ||
![]() | - | 27-9/16 in | 5 ft | 18000 lbs | WBB1583527 | $985.00 | |||
![]() | Harrington | 7-1/8 in | 9-11/16 in | 5 ft | 1000 lbs | WBB440465 | $459.95 | ||
![]() | JET | 10-1/4 in | 26-4/5 in | 5 ft | 19800 lbs | WBB3169278 | $2,449.00 | ||
![]() | Ingersoll Rand | 6-5/16 in | - | 5 ft | 1100 lbs | WBB2277196 | $499.00 | ||
![]() | CM | 12-7/8 in | 12.6 in | 5 ft | 1500 lbs | WBB2305282 | $825.00 |
Showing 1-10 of 82 results
Lever Hoists 10ft Lift

Lever chain hoists require minimal operator exertion for lifting heavy loads. With corrosion protection, long wear life, and an array of load control and positioning options, these lever hoists are designed for a wide range of construction, industrial, and plant operations. Choose from a variety of weight capacities, all with a 10ft lift.
Showing 1-10 of 86 results
Lever Hoists 15ft Lift

Lever hoists are used for lifting, pulling, and stretching with low effort. These lifting products feature options with minimal headroom, enclosed gearing, impact resistance, portability, and one-hand operation for a range of construction, industrial, and plant uses. Choose from various load capacities across hoists with 15ft lift.
Showing 1-10 of 81 results
Lever Hoists 20ft Lift

Lever hoists reduce the effort needed for lifting, stretching, and pulling heavy loads. With weatherproofing, enclosed gearing, and compact designs, these heavy-duty lifting products are ideal for manufacturing, shipbuilding, and other industrial applications. Select from a range of chain hoists, ratchet levers, and pullers with a 20ft lift.
Showing 1-10 of 79 results

Lever Hoists 30 & 40ft Lift
Showing 1-10 of 20 results
Lever Operated Chain Hoist Replacement Parts

Lever Operated Chain Hoist Replacement Parts offer a wide range of replacement products such as chains, handle-mounted brakes, rotary limit switches, and gearboxes. All parts are manufactured from the highest quality materials to ensure maximum durability and reliability for your hoisting needs.