Features:
- Tested to 150% of rated capacity
- Main parts are made of alloy steel and heat treated
- High strength grade 80 chain provides strength and long product life
- Meets applicable ASME B30.21 specifications
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 2-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 5 lbs |
| Hook Opening | 8-1/4 in |
| Handle Length | 6 in |
| Lift | 10 ft |
| Effort to Move Max Weight Capacity | 500 lbs |
Product Details
| Assembly Required | No |
| Type | Mini Hoist |
| Color | Orange |
| Series | ELH |
| Material | Steel |
| Operation | Manual |
| Package Quantity | 1 |
| Manufacturers Part Number | ELH-05-10 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.21 |