Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Compactors

Drum Crushers & Compactors are drum handling equipment designed to provide drum waste management solutions. Drum Crushers flatten heavy-duty drums making disposal of them easier. With the use of hydraulics or pneumatic compressor plates, Drum Compactors compresses waste content within a drum. Compaction allows for the maximum storage of waste in drums in order to reduce disposal costs. Drum Crushers & Compactors together are effective drum disposal and drum volume reduction methods.
19 Results

Newstripe Pack-Master™ Trash Compactors

Newstripe Pack-Master™ Trash Compactors
Newstripe Pack-Master™ Trash Compactors provide efficient waste management solutions. These trash compactors feature a heavy-duty steel construction for long lasting durability, and an air powered compressor plate for efficient crushing. They are easy to operate, simply position a 55-gallon drum onto the platform base, and the material will be compressed by the sturdy pressure plate.
CompareImageHeightWidthLengthBrandPowerTypeModel #Price
Newstripe Pack-Master™ 10001258 Manual Waste Compactor
90 in
27 in
29 in
Newstripe
Hand-Operated Ram Lever
Pack-Master™
WB987958$1,519.00
Newstripe Pack-Master™ 10001453 Spark Resistant Air Powered Waste Compactor
76 in
36 in
27 in
Newstripe
Standard Shop Air
Pack-Master™ Spark-Resistant Air
WB987961See price in cart
Newstripe Pack-Master™ 10001259 Air Powered Waste Compactor
76 in
36 in
27 in
Newstripe
Standard Shop Air
Pack-Master™ Air
WB987960$6,099.00

Pneumatic Trash Compactor

Pneumatic Trash Compactor
Pneumatic trash compactors are ideal for reducing the amount of space taken up by waste while increasing the amount of materials that can be stored per drum. They work quickly and efficiently to reduce mess and waste, and require only air power to operate.

Hydraulic Steel Pail Crusher

Hydraulic Steel Pail Crusher
The Hydraulic Steel Pail Crusher efficiently crushes 5-gallon steel pails quickly and easily. It features a heavy duty steel construction for long lasting durability, and removable legs for bench top mounting. This crusher can reduce the size of pails to a manageable 2" high. These hydraulic pail crushers come equipped with a series of safety features to ensure OSHA compliance.

Manual Trash Compactors

Manual Trash Compactors
Manual Trash Compactors are perfect for compressing the contents of 55 gallon drums. They are easy to set up and require no power source, making them ideal for areas where electrical sources are limited. These manual trash compactors feature casters for tilt-and-roll portability when empty.

Newstripe Big Squeeze™ Pail & Can Crusher

Newstripe Big Squeeze™ Pail & Can Crusher
The Newstripe Big Squeeze™ Pail and Can Crusher is perfect for crushing 5 gallon pails in less than 1 minute, and 1-gallon cans in under 30 seconds for maximum efficiency. It features all steel construction, user friendly operation, and compatibility with an optional floor stand. They come equipped with a series of safety features to ensure OSHA compliance.

Hydraulic Drum Crusher

Hydraulic Drum Crusher
The hydraulic drum crusher compacts 55 gallon steel drums into approximately 6" high pieces. Quickly and easily load drums into the chamber, and activate the hydraulic lever to start compressing. These hydraulic drum crushers come equipped with safety features including an emergency stop button, and pressure release valves.
Forklift Trash Bin Compactor

Forklift Trash Bin Compactor