Lifting Beams & Hooks
Lifting Beams and Hooks connect to the forks of forklifts, allowing for quick conversion into a heavy-duty lifting device. This enables the lifting, lowering, and moving of heavy objects in warehouses, construction sites, and factory environments. These forklift attachments utilize wing screws and a safety chain for simple, secure attachment to the forklift mast. Additionally, the all-welded steel construction with a durable powder-coat finish means these forklift beams and hooks are built to withstand the rigors of industrial use.
Most Relevant
Swivel Hook Forklift Hook Attachments

Convert your forklift into a mobile crane in seconds with a swivel hook forklift attachment from Global Industrial. They are perfect for safely and securely lifting heavy loads and feature a 360-degree swivel rotation. With their all-welded steel construction, they are capable of lifting a range of capacities, depending on the model.
| Compare | Image | Weight Capacity | Fork Opening | Spread | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 10000 lbs | 20-9/16 x 3-1/2 in | - | Global Industrial | Ships Same Day WB988986 | $415.95 | ||
![]() | 4000 lbs | 20-9/16 x 2-1/2 in | - | Global Industrial | Ships Same Day WB988985 | $259.95 | ||
![]() | 4000 lbs | 6 x 2-1/4 in | - | Global Industrial | Ships Same Day WB988984 | $139.95 | ||
![]() | 4000 lbs | 7-1/4 x 2-1/2 in | 23-3/16 in | Vestil | WBB3252298 | $239.95 | ||
![]() | 4000 lbs | 5-1/2 x 1-1/2 in | - | Vestil | WB986557 | $239.95 | ||
![]() | 4000 lbs | 2-1/2 in | - | Lif-Truc | WBB2795346 | $1,475.00 | ||
![]() | 10000 lbs | 2-1/2 in | - | Lif-Truc | WBB2795343 | $2,265.00 | ||
![]() | 3000 lbs | 2-1/2 x 4-1/2 in | - | Lif-Truc | WBB2795357 | $269.95 | ||
![]() | 6000 lbs | 6-1/4 x 1-3/4 in | - | Vestil | WB985154 | $249.95 | ||
![]() | 4000 lbs | 6 x 2-1/4 in | - | Vestil | WBB3252297 | $105.95 |
Showing 1-10 of 20 results
Forklift & Hoist Bulk Bag Lifters

Hoist and forklift bulk bag lifters make it easy to move and lift large bags in warehouses, industrial facilities, and construction sites. These durable forklift bulk bag lifters eliminate workplace hazards and injuries associated with packing and unpacking bulk bags. This Forklift or Hoist attachment reduces labor costs, injury related claims, and increases productivity.
Forklift Lifting Beams

Forklift lifting beams feature durable steel construction making them perfect for use in warehouses and industrial environments. These lifting beams are a vibrant yellow for high visibility, and can hold varying load capacities, depending on the model. They help reduce strain and make lifting and moving loads easier and safer.
Showing 1-10 of 22 results
Forklift & Hoist LP Tank Lifter

Our LP tank lift is a great addition to any manufacturing and maintenance facility. The tank lifter is constructed of powder coated steel for supreme strength and durability throughout daily use. The lifter is easy to use by simply attaching to a lifting device using a centrally located chain/hook opening.
Hook Attachments for Lift Trucks

Hook attachments for lift trucks are perfect for securely lifting and transporting heavy items. They feature a durable steel construction and some models also come equipped with a hand crank winch for added support. Our hook attachments are perfect for any warehouse, shop, or industrial environment.