Pallet Carousels & Positioners
Pallet carousels and positioners are essential tools for efficiently and safely handling palletized loads in any warehouse or stock handling environment. They allow for smooth and controlled rotation, positioning, and elevation of pallets. Pallet carousels and positioners are built to withstand heavy loads, provide exceptional stability, enable easy access to goods, and optimize workflow in various industrial settings.
Most Relevant
Spring Operated Self-Leveling Pallet & Skid Carousel Positioners

Enhance load handling with our pallet carousel skid positioners. With a range of weight capacities, these positioners offer 360 access for convenient near-side loading. Fork pockets enable forklift access, and no power or air supply is required. Streamline your operations with our efficient and versatile skid carousel positioners.
| Compare | Image | Max Weight Capacity | Carousel Outside Diameter | Raised Height | Lowered Height | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4500 lbs | 43-5/8 in | 27-3/4 in | 9-1/2 in | Steel | Global Industrial | Ships Same Day WB988295 | $1,649.00 | ||
![]() | 4500 lbs | 43-5/8 in | 27-3/4 in | 9-1/2 in | Steel | Global Industrial | Ships Same Day WB293240 | $1,949.00 | ||
![]() | 4500 lbs | 43-5/8 in | 27-3/4 in | 9-1/2 in | Stainless Steel | Global Industrial | Ships Same Day WB988940 | $5,499.00 | ||
![]() | 5000 lbs | 44 in | 28 in | 10 in | Steel | Cat | Ships Same Day WB641680 | $2,059.00 | ||
![]() | 4500 lbs | 44 in | 27-3/4 in | 9 in | Steel | Vestil | WB988877 | as low as $1,839.00 Save $260.00 (12%) | ||
![]() | 4500 lbs | 43-5/8 in | 27-3/4 in | 9 in | Stainless Steel | Vestil | WBB3247940 | $9,376.00 | ||
![]() | 4500 lbs | 43-5/8 in | 27-3/4 in | 9 in | Stainless Steel | Vestil | WBB3247941 | $9,901.00 |
Air Operated Self-Leveling Pallet & Skid Carousel Positioners

Streamline your operations with our reliable and efficient pneumatic air-operated pallet carousel skid positioners. These positioners automatically adjust to maintain an ergonomic working height. With a range of weight capacities, their heavy-duty welded steel construction ensures durability. Forkliftable and self-contained, they don't require a constant air source.

Pallet & Skid Carousel Rotating Rings
Showing 1-10 of 28 results
Solid Top Pallet & Skid Carousels

Solid Top Pallet & Skid Carousels increase productivity and reduce muscle strain from stretching and reach over and around loads. Precision anti-friction ball bearings allow for 360° rotation by a single person. The low profile overall height allows pallet truck access for efficient load transfer without a pit.
Showing 1-10 of 18 results
Electro-Hydraulic Pallet Carousel Positioners

Electro-hydraulic pallet skid positioners help maintain pallet load at convenient working height while also providing easy rotation and side loading. Built for long lasting durability with a maximum load capacity of 2500 lbs. Load height can be easily adjusted with a push button control and an automatic platform lock prevents platform rotation in lowered position.
Pallet Carousel Carts

Pallet Carousel Carts transport products where they are needed and rotate pallets for easy loading and unloading. The pallet carousel cart serves as two products in one. The unit utilizes a simple switch on the casters to allow the cart to manually rotate 360 degrees for improved efficiency. 48" diameter platform is made of durable 1/4" thick steel with tread plate surface for improved traction.