Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turntables

Turntables provide an ergonomic and efficient way to rotate, position, or transfer palletized loads, reducing the risk of injuries and improving overall productivity. All units are made from durable materials to handle repeated use and heavy loads of pallets or skids, and some turntables can be mounted or placed on the floor for easy accessibility. Turntables are best used for manufacturing, warehousing, logistics, and other industrial applications.
13 Results

Manual Rotation Turntables

Manual Rotation Turntables
Manual turntables offer an easy and efficient way to rotate heavy items in any direction. They can be easily mounted on benchtops, or placed on the floor for larger items. They feature a durable steel construction and a rubber cover to prevent items from slipping. Our manual turntables are ideal for displays, painting, repairs, assembly processes, and more.
CompareImageWeight CapacityCarousel Usable DiameterHeightMaterialBrandModel #Price
Manual 12" Diameter Turntable TT-12-7/8 7/8"H 500 Lb. Capacity
500 lbs
12 in
13/16 in
Steel
Vestil
WB984826$125.95
Manual 18" Diameter Turntable TT-18-7/8 7/8"H 1000 Lb. Capacity
1000 lbs
18 in
13/16 in
Steel
Vestil
WB984828$285.95
Manual 18" Diameter Turntable TT-18-4 4"H 500 Lb. Capacity
500 lbs
18 in
3-7/16 in
Steel
Vestil
WB984829$305.95
Manual 8" Diameter Turntable TT-8-4 4"H 500 Lb. Capacity
500 lbs
8 in
3-15/16 in
Steel
Vestil
WB984825$115.95
Manual 30" Diameter Turntable TT-30-7/8 7/8"H 1000 Lb. Capacity
1000 lbs
30 in
13/16 in
Steel
Vestil
WB984840$469.95
Manual 24" Diameter Turntable TT-24-7/8 7/8"H 1000 Lb. Capacity
1000 lbs
24 in
13/16 in
Steel
Vestil
WB984834$419.95
Manual 12" Diameter Turntable TT-12-4 4"H 500 Lb. Capacity
500 lbs
12 in
3-7/8 in
Steel
Vestil
WB984827$169.95
Manual 24" Diameter Turntable TT-N-24-4 3-3/4"H 500 Lb. Capacity
500 lbs
24 in
3-11/16 in
Steel
Vestil
WB984835$589.00
Manual 8" Diameter Turntable TT-8-7/8 7/8"H 500 Lb. Capacity
500 lbs
8 in
3/4 in
Steel
Vestil
WB984824$88.95

Manual Rotation ESD Dissipative Turntables

Manual Rotation ESD Dissipative Turntables
Our ESD dissipative manual turntables provide an efficient way to rotate and position items being worked on. They feature an ESD dissipative design to keep static electricity at a safe, ergonomic level. Our manual turntables are available in a variety of shapes, sizes, and weight capacities.

Manual Rotation Pedestal Turntables

Manual Rotation Pedestal Turntables
Our manually rotated turntables can be used for hundreds of applications, including displays, painting, repairs, and assembly processes. They feature a durable steel plate with a rubber cover to prevent items from slipping. These pedestal turntables come equipped with easy-rolling bearings to ensure a smooth rotation, and a knob for simple height adjustments.