Plastic Flatbed Platform Trucks
Plastic deck platform trucks provide a lightweight, corrosion-resistant solution for material handling. Ideal for industries requiring easy cleaning and maintenance, these trucks offer durability without added weight. Their non-slip surface enhances safety, while the plastic deck resists moisture, chemicals, and rust. Suitable for various environments, they deliver reliable performance in warehouses and commercial settings.
Most Relevant
Plastic Deck Platform Trucks

Our plastic platform trucks feature durable plastic decks that are resistant to rust, dents, and scratches, making them suitable for use in harsh environments. They feature 2 swivel and 2 rigid casters to help ease the transport of materials. Some models of our plastic platform trucks feature additional sockets to attach a second handle.
| Compare | Image | Weight Capacity | Length | Width | Wheel Diameter | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 52 in | 25 in | 6 in | Mold-On | Global Industrial | Ships Same Day WB252814 | $429.95 | ||
![]() | 2000 lbs | 60 in | 30 in | 8 in | Solid | Rubbermaid | Ships Same Day WB498165 | $837.00 | ||
![]() | 2000 lbs | 60 in | 30 in | 6 in | 2 Swivel, 2 Rigid | Akro-Mils | Ships Same Day WBB3159258 | $419.95 | ||
![]() | 1000 lbs | 36 in | 24 in | 5 in | Mold-On | Global Industrial | Ships Same Day WB252812 | $249.95 | ||
![]() | 2000 lbs | 48 in | 24 in | 6 in | 2 Swivel, 2 Rigid | Akro-Mils | Ships Same Day WBB3159250 | $369.95 | ||
![]() | 2000 lbs | 48 in | 24 in | 8 in | Solid | Rubbermaid | Ships Same Day WB498164 | $715.00 | ||
![]() | 2000 lbs | 48 in | 24 in | 6 in | 2 Swivel, 2 Rigid | Akro-Mils | Ships Same Day WBB3159251 | $375.95 | ||
![]() | 2000 lbs | 55-3/4 in | 24-1/4 in | 8 in | Solid | Rubbermaid | WB984941 | $1,329.00 | ||
![]() | 2500 lbs | 69-3/8 in | 31-5/16 in | 8 in | Pneumatic | Rubbermaid | WB800562 | $1,209.00 | ||
![]() | 2000 lbs | 54 in | 24 in | 6 in | 2 Rigid, 2 Swivel | Akro-Mils | WBB3232324 | $535.00 |
Showing 1-10 of 17 results

Structural Foam Plastic Deck Platform Trucks
Folding Plastic Platform Trucks

Folding Platform Trucks provide a range of flexible and space-saving material handling solutions. These trucks can be easily folded down for compact storage when not in use, and quickly unfolded for transporting various items. They feature durable construction, large platforms, and smooth-rolling casters for easy maneuverability.

Nestable Plastic Deck Platform Trucks

Accessories for Plastic Deck Platform Trucks
Showing 1-10 of 16 results