Black & Silver Epoxy Wire Utility Carts
Great for storing & moving inventory and supplies in warehouses & storerooms, Black & Silver Epoxy Wire Utility Carts feature an epoxy powder coat finish over a rust-inhibiting undercoat to withstand use in wet and dry environments. Available in a variety of styles and sizes to suit a range of industrial storage needs, the carts have an open wire design that maximizes visibility and air circulation while minimizing dust accumulation, with casters for smooth rolling and simple portability.
Most Relevant

Nexel® Black Epoxy Utility Carts
| Compare | Image | Width | Depth | Height | Number of Shelves | Weight Capacity | Caster Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 18 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144181 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 60 in | 18 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144150 | as low as $165.95 Save $14.00 (8%) | ||
![]() | 24 in | 18 in | 39 in | Number of Shelves | 1200 lbs | (2) Swivel, (2) Swivel with Brakes | Ships Same Day WBB3144132 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 72 in | 18 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144151 | as low as $179.95 Save $16.00 (8%) | ||
![]() | 30 in | 21 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144167 | as low as $139.95 Save $6.00 (4%) | ||
![]() | 24 in | 24 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144174 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 42 in | 14 in | 39 in | Number of Shelves | 1200 lbs | (2) Swivel, (2) Swivel with Brakes | Ships Same Day WBB3144203 | as low as $135.95 Save $14.00 (9%) | ||
![]() | 54 in | 14 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144162 | as low as $139.95 Save $10.00 (7%) | ||
![]() | 60 in | 18 in | 39 in | Number of Shelves | 1200 lbs | (2) Swivel, (2) Swivel with Brakes | Ships Same Day WBB3144228 | as low as $169.95 Save $10.00 (6%) | ||
![]() | 48 in | 14 in | 39 in | Number of Shelves | 1200 lbs | (4) Swivel | Ships Same Day WBB3144163 | as low as $139.95 Save $6.00 (4%) |
Showing 1-10 of 46 results

Nexel® Silver Epoxy Wire Shelf Carts
Showing 1-10 of 16 results

Nexel® Black Epoxy Push Carts
Showing 1-10 of 64 results
Nexel® Black Epoxy Shelf Carts

Nexel® Black Epoxy Shelf Carts are designed for transporting goods, materials, equipment around facilities. They feature a black epoxy powder coat over a rust-inhibiting undercoat, an open design that minimizes dust accumulation, and four swivel casters. These shelf carts are NSF-listed for Dry and Wet environments making them perfect for use in retail, and other commercial settings.
Showing 1-10 of 80 results
Nexel® Black Epoxy Retail Carts

Nexel® black epoxy retail carts enhance goods movement with a smooth design, open-wire structure for visibility, and swivel casters. Ideal for wet/dry environments, they resist corrosion. Suitable for retail, warehouses, and stockrooms, the carts feature adjustable shelves and a solid wood butcher block top for versatile storage and display of light to medium equipment.
Bostitch Black Epoxy Wire Utility Carts

Bostitch Black Epoxy Wire Utility Carts are perfect for the storage and transport of materials. With a heavy-duty steel frame and solid black epoxy finish, these utility carts offer superior strength and durability. These carts feature multiple swivel casters for peak maneuverability, and some models feature a folding ability for easy storage when not in use.
Safco® Black Epoxy Wire Utility Carts

Safco® Black Epoxy Wire Utility Carts make it easy to organize and transport a variety of equipment and supplies. Durable all-steel construction with epoxy powdercoat finish resists chips and scratches. Open wire design permits sprinkler, air and light penetration. These utility carts feature durable nylon swivel casters, and are available in various shelf configurations.
Omnimed® Black Epoxy Wire Utility Carts

Boasting an epoxy powder coat over a rust-inhibiting undercoat, Omnimed® Black Epoxy Wire Utility Carts feature an open design to maintain visibility and accessibility. The multiple shelves and high weight capacities allow storage of tools and supplies, while the built-in casters roll smoothly for easy maneuverability around wet or dry environments.
Nexel® Silver Epoxy Wire Utility Carts

Suitable for both wet and dry environments, Nexel® Silver Epoxy Wire Utility Carts employ an epoxy powder coat over a rust-inhibiting undercoat that helps prevent corrosion. Additional features include wheels for mobility, multiple shelves with high weight capacities to carry tools, supplies, and equipment, and an open design that maintains visibility and accessibility.
Showing 1-10 of 27 results
Nexel® Silver Epoxy Wire Curbside Carts

Designed to carry mobile or on-line orders out to customer’s cars for pickup, Nexel® Silver Epoxy Wire Curbside Carts feature a Nexelate® finish that features a silver epoxy powder coat over rust inhibiting undercoat to withstand harsh, wet conditions like snow and rain. Multiple shelves and open sides keep items visible and readily accessible, and large casters provide smooth-rolling maneuverability through store aisles and parking lots.
Showing 1-10 of 17 results