Galvanized & Stainless Steel Solid Utility Carts
Crafted from durable galvanized steel or stainless steel for strength and corrosion resistance, Galvanized & Stainless Steel Solid Utility Carts provide a sturdy surface to store and transport items in extreme temperatures and wet or dry environments. Multiple shelves offer space for various supplies & equipment, and built-in casters allow the carts to roll smoothly around stockrooms, warehouses, and other industrial settings.
Most Relevant
Nexel® Solid Galvanized Utility Carts

Nexel® Solid Galvanized Utility Carts provide a flat and stable surface for transporting and storing equipment. The shelves can be adjusted in 1'' increments, allowing items of all shapes and sizes to be transported. Galvanized steel construction is durable and resistant to rust and corrosion. Polyurethane swivel casters allow smooth movement in healthcare facilities, warehouses, and more.
| Compare | Image | Width | Depth | Height | Number of Shelves | Weight Capacity | Caster Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 39 in | 2 | 1200 lbs | (4) Swivel | Ships Same Day WB489063 | as low as $245.95 Save $14.00 (5%) | ||
![]() | 36 in | 24 in | 39 in | 3 | 1200 lbs | (4) Swivel | Ships Same Day WB489066 | as low as $325.95 Save $14.00 (4%) | ||
![]() | 48 in | 24 in | 39 in | 2 | 1200 lbs | (4) Swivel | Ships Same Day WB489064 | as low as $259.95 Save $10.00 (4%) | ||
![]() | 48 in | 24 in | 39 in | 3 | 1200 lbs | (4) Swivel | Ships Same Day WB489067 | as low as $345.95 Save $20.00 (5%) | ||
![]() | 36 in | 18 in | 39 in | 3 | 1200 lbs | (4) Swivel | Ships Same Day WB489065 | as low as $309.95 Save $16.00 (5%) | ||
![]() | 36 in | 18 in | 39 in | 2 | 1200 lbs | (4) Swivel | Ships Same Day WB489062 | as low as $229.95 Save $16.00 (7%) |
Nexel® Solid Galvanized Shelf Carts

The Nexel® Solid Galvanized Shelf Carts efficiently transport and store materials and equipment. Constructed from heavy-duty galvanized steel, these carts can easily hold high-weight capacities. The shelves can be adjusted to accommodate items of all sizes. Ideal for warehouses, manufacturing facilities, and food service applications.
Showing 1-10 of 16 results
Nexel® Solid Stainless Steel Utility Carts

Constructed of stainless steel for strength, durability, and resistance to rust & corrosion, Nexel® Solid Stainless Steel Utility Carts are easy to clean and sanitize for use in hospitals, clean rooms and labs to transport supplies in wet and dry industrial settings. They feature heavy-gauge steel for strength, multiple shelves with high weight capacities, swivel wheels, and a built-in handle.