Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guide Wheel Bearings

12 Results
SMT, Guide Wheel Bearings, Metric

SMT, Guide Wheel Bearings, Metric

CompareImageDynamic Load Rating (N)Static Load RatingOperating TemperatureGrease RPMMax Shaft Fillet Corner RadiusBore DiameterModel #Price
SMT GW4X Guide Wheel Bearing, Double Sealed, OD 59.94 mm, Bore 15.000 / 14.992 mm, Metric
12800
7900 N
-13 to 212°F
8000 rpm
0.6
15.000 / 14.992 in
Ships Same Day
WBB1876347
$43.95
SMT GW2X Guide Wheel Bearing, Double Sealed, OD 30.730 mm, Bore 9.525 / 9.517 mm, Metric
4700
2780 N
-13 to 212°F
13000 rpm
0.5
9.525 / 9.517 in
WBB1876297$41.95
SMT GW3X Guide Wheel Bearing, Double Sealed, OD 45.80 mm, Bore 12.000 / 11.992 mm, Metric
9150
5050 N
-13 to 212°F
10000 rpm
0.6
12.000 / 11.992 in
WBB1876271$28.95
SMT GW4 Guide Wheel Bearing, Double Shielded, OD 59.94 mm, Bore 15.000 / 14.992 mm, Metric
12800
7900 N
-13 to 266°F
11000 rpm
0.6
15.000 / 14.992 in
WBB1876354$37.95
SMT GW4SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 59.94mm,Bore 15.000/14.992mm,Metric
12800
7900 N
-13 to 212°F
8000 rpm
0.6
15.000 / 14.992 in
WBB1876293$75.95
SMT GW1SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 19.58mm,Bore 4.762/4.754mm,Metric
2180
1110 N
-13 to 212°F
20000 rpm
0.5
4.762 / 4.754 in
Ships Same Day
WBB1876353
$34.95
SMT GW1 Guide Wheel Bearing, Double Shielded, OD 19.58 mm, Bore 4.762 / 4.754 mm, Metric
2180
1110 N
-13 to 266°F
26000 rpm
0.5
4.762 / 4.754 in
WBB1876359$20.25
SMT GW3SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 45.80mm,Bore 12.000/11.992mm,Metric
9150
5050 N
-13 to 212°F
10000 rpm
0.6
12.000 / 11.992 in
WBB1876338$61.95
SMT GW2SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 30.730mm,Bore 9.525/9.517mm,Metric
4700
2780 N
-13 to 212°F
13000 rpm
0.5
9.525 / 9.517 in
WBB1876348$64.95
SMT GW3 Guide Wheel Bearing, Double Shielded, OD 45.80 mm, Bore 12.000 / 11.992 mm, Metric
9150
5050 N
-13 to 266°F
14000 rpm
0.6
12.000 / 11.992 in
WBB1876340$26.95
Showing 1-10 of 12 results