SMT GW3SSX Guide Wheel Bearing,Stainless Steel,Double Sealed,OD 45.80mm,Bore 12.000/11.992mm,Metric
Write a Review
|
Questions & Answers (0)
Product Description
SMT Guide Wheel Bearings work as linear motion components to help providing smooth linear motion. The outer rings of SMT bearings engage either with protruded or concaved V-shape track rails. They are made of AISI 52100 bearing steel or SUS 440C stainless steel for corrosion resistance. Since their internal design is same as double row angular contact ball bearings, they are capable of supporting radial, axial or moment loads.
PRICE
$61.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.625 in |
| Bore Diameter | 12.000 / 11.992 in |
| Static Load Rating | 5050 N |
| Dimension Y | 0.18 in |
| Axial Clearance Under 2.5 Kg | 0.025 to 0.076 |
| Bottom Diameter | 38.1 in |
| Outer Diameter | 1.803 in |
| Diameter | 45.8 mm |
| Dimension X | 0.75 in |
Product Details
| Cage Material | Nylon 66 |
| Dynamic Load Rating (N) | 9150 |
| Lubrication Type | Shell Alvania S2, Prepacked |
| Operating Temperature | -13 to 212°F |
| Max Shaft Fillet Corner Radius | 0.6 |
| Contact Angle | 30 |
| Manufacturers Part Number | GW3SSX |
| Grease RPM | 10000 rpm |
| Brand | SMT |