Worm Gear Reducers
Worm gear reducers are mechanical devices designed to decrease rotational speed while increasing torque, transferring power to an output shaft from an input shaft. They feature a worm gear mechanism with a threaded screw-like gear that meshes with a toothed wheel, facilitating the transmission of power at right angles. Worm gear reducers are commonly used in machinery, conveyor systems, material handling equipment, and industrial applications requiring precise and reliable speed reduction.
Most Relevant
WWE Aluminum Worm Gear Reducers

WWE aluminum worm gear reducers are available in several torque ratings to suit varying motor applications. The worm gear reducers have an aluminum alloy housing, come prefilled with synthetic oil, & have a 1-year warranty. Other features include two bearings on the input and output shafts, double lip oil seals, epoxy paint for rust prevention, and hollow output bores with plug-in output shafts.
| Compare | Image | Gear Ratio | Max Input Horsepower | Max Torque | NEMA Frame | Output Speed | WCD Center | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 25:1 | 0.91 HP | 611 lb-in | 56C | 70 rpm | 50 in | Ships Same Day WBB1742168 | $385.95 | ||
![]() | 100:1 | 1.12 HP | 2380 lb-in | 56C | 18 rpm | 90 in | Ships Same Day WBB1742218 | $829.00 | ||
![]() | 10:1 | 5.44 HP | 1717 lb-in | 56C | 175 rpm | 75 in | Ships Same Day WBB1742176 | $699.00 | ||
![]() | 7.5:1 | 6.8 HP | 1628 lb-in | 56C | 233 rpm | 75 in | Ships Same Day WBB1742126 | $719.00 | ||
![]() | 7.5:1 | 10.56 HP | 2557 lb-in | 56C | 233 rpm | 90 in | Ships Same Day WBB1742139 | $635.00 | ||
![]() | 7.5:1 | 2.64 HP | 619 lb-in | 56C | 233 rpm | 50 in | Ships Same Day WBB1742117 | $395.95 | ||
![]() | 100:1 | 0.15 HP | 257 lb-in | 56C | 18 rpm | 40 in | Ships Same Day WBB1742211 | $269.95 | ||
![]() | 10:1 | 8.56 HP | 2734 lb-in | 56C | 175 rpm | 90 in | Ships Same Day WBB1742177 | $729.00 | ||
![]() | 60:1 | 0.46 HP | 602 lb-in | 56C | 29 rpm | 50 in | Ships Same Day WBB1742195 | $389.95 | ||
![]() | 50:1 | 1.5 HP | 1849 lb-in | 56C | 35 rpm | 75 in | Ships Same Day WBB1742186 | $689.00 |
Showing 1-10 of 84 results
WWE Reducers, Flange Input-Shaft Output, Left

Worm gear reducers feature flange input and shaft output on the left-hand side. These reducers have an anti-rust primer to ensure long-lasting durability. Worldwide electric gear reducers come pre-filled with synthetic oil and have embedded double-lip oil seals. A wide variety of sizes is available.
Showing 1-10 of 64 results
WWE Reducers, Flange Input-Hollow Bore Output

These heavy-duty cast iron worm gear reducers feature flange input and hollow bore output. Available in various sizes and outputs, worldwide electric gear reducers have an anti-rust primer applied inside and outside the gearbox to ensure long-lasting durability. Reducers have tapered roller bearings on the input and output shafts and come prefilled with synthetic oil.
Showing 1-10 of 56 results
WWE Reducers, Flange Input-Shaft Output, Right

Worldwide electric gear reducers feature flange input and shaft output on the right-hand side. Cast iron worm gear reducers have tapered roller bearings on the input and output shafts. The units have a one-piece all cast iron housing and come pre-filled with synthetic oil. Frame size, maximum torque, output RPM and maximum input vary per model.
Showing 1-10 of 64 results
WWE Reducers, Shaft Input-Shaft Output, Right

Worldwide electric worm gear reducers are made with one-piece cast iron housing and embedded double-lip oil seals. These reducers feature shaft input and shaft output on the right-hand side. Various frame sizes, torques, and output RPMs are available. Double bearings are used on both shaft ends and an anti-rust primer coats the gearbox.
Showing 1-10 of 48 results
WWE Reducers, Shaft Input-Shaft Output, Left

Worldwide electric gear reducers allow safe and effective reduction of speeds and increase of torque in a variety of motor applications. Worm gear reducers feature shaft input and shaft output on the left-hand side. An anti-rust primer coats the inside and outside of the gearbox, and they are made with one-piece cast iron housing and have embedded double-lip oil seals.
Showing 1-10 of 48 results
WWE Reducers, Flange Input-Double Shaft Output

Flange input and double shaft output worm gear reducers feature an anti-rust primer coating on the inside and outside of the gearbox to ensure long-lasting durability. These reducers allow safe reduction of speeds and increase of torque in a variety of motor applications. Frame size, maximum torque, output RPM and maximum input vary per model.
Showing 1-10 of 55 results
Baldor Speed reducer kits

Baldor speed reducer kits are solidly manufactured for long-lasting durability and dependability. The Baldor reliance bushing kit reduces the bore size of quill-type input shafts from 7/8 to 5/8 and has sintered metal bushing with integral internal and external keys.