Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vortex Tubes & Cooling Cabinets

Vortex tubes are pneumatic system components that efficiently provide cooling using compressed air. Available in various sizes and lengths, vortex tubes are compact, cost-effective, and require minimal maintenance. Designed to create streams of cold air without any moving parts, tubes are ideal for a range of industrial applications, including cooling electronic components, machining operations, and more.
148 Results

Exair Spot Cooling & Vortex Tubes

Exair Spot Cooling & Vortex Tubes
Exair spot cooling & vortex tubes are designed for cooling electronic components, machining operations, soldered items, and more. These vortex tubes provide a low-cost and reliable solution to a variety of industrial spot cooling applications. The tubes are made of stainless steel, brass, and other materials for strength and corrosion resistance. Cold and hot mufflers are also available.
CompareImagePSICFMNoise LevelBTU/hr MaxAir Inlet Thread Size (NPT)Male/Female ThreadModel #Price
Exair 3298,  Vortex Tube 3298, Large, 100 SCRM, 6800 BTU/Hr
100 psi
100 CFM
96
6800
1/2" in
Male
WBB915379$2,149.00
Exair 3825,  Adjustable Spot Cooler System 3825, Female Thread, One Cold Outlet
100 psi
15 - 30 CFM
72 - 74
2000
1/4" in
Female
WBB915371$605.00
Exair 3204,  Vortex Tube 3204, Small, 4 SCRM, 275 BTU/Hr
100 psi
4 CFM
70
275
1/8" in
Male
WBB915375$415.95
Exair 3210,  Vortex Tube 3210, Medium, 10 SCRM, 650 BTU/Hr
100 psi
10 CFM
80
650
1/4" in
Male
WBB915376$499.95
Exair 3925,  Adjustable Spot Cooler System 3925, Female Thread, Two Cold Outlets
100 psi
15 - 30 CFM
72 - 74
2000
1/4" in
Female
WBB915373$965.00
Exair 3240,  Medium Vortex Tube, 40 SCFM, 2800 Btu/Hr
250 psi
40 CFM
88 w/ Mufflers
2800
1/4" in
Male
WBB589876$275.95
Exair 3225,  Medium Vortex Tube, 25 SCFM, 1700 Btu/Hr
250 psi
25 CFM
82 w/ Mufflers
1700
1/4" in
Male
WBB589874$285.95
Exair 3208,  Small Vortex Tube, 8 SCFM, 550 Btu/Hr
250 psi
8 CFM
76 w/ Mufflers
650
1/8" in
Male
WBB589840$235.95
Exair 3808,  Mini Cooler System 3808, 8 CFM, 76 dB, 1/4" NPT, 550 BTU/Hr Max
80 - 120 psi
8 CFM
76
550
1/4" in
Female
WBB915368$485.95
Exair 3215,  Medium Vortex Tube, 15 SCFM, 1000 Btu/Hr
250 psi
15 CFM
81 w/ Mufflers
1000
1/4" in
Male
WBB589841$399.95
Showing 1-10 of 11 results

Exair Cold Gun Aircoolant Systems

Exair Cold Gun Aircoolant Systems
Exair cold gun air coolant systems are designed for tool sharpening, grinding, drilling, and more. These cold air guns help to prolong tool life and increase productivity. Exair cold guns are quiet operation tools and don't have any moving parts that will wear out. Specific features such as BTU, CFM, and noise level may vary per model.
Vortex Tube Kit

Vortex Tube Kit

Cold & Hot Muffler

Cold & Hot Muffler

Cabinet Coolers

Cabinet Coolers

Showing 1-10 of 129 results