Copper Pipe Fittings
Copper pipe fittings are durable and corrosion-resistant components used in plumbing and HVAC systems. They ensure reliable connections for fluid transport in buildings using couplings, elbows, tees, reducers, caps, plugs, adapters, and flanges. Copper is preferred for its heat resistance and durability. It can be installed using soldering, brazing, or compression techniques, creating a leak-free system.
Most Relevant

Reducing Tee Copper Fittings
| Compare | Image | Brand | Package Quantity | Fitting Type | Size | Connection | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Mueller | 10 | Reducing Tee | 1-1/2 x 1-1/4 x 1 | Copper ga | Wrot Copper | WBB1919953 | $63.95 | ||
![]() | Mueller | 10 | Reducing Tee | 1-1/4 x 1-1/4 x 1-1/2 | Copper ga | Wrot Copper | WBB1919903 | $67.95 | ||
![]() | Mueller | 4 | Reducing Tee | 2-1/2 x 2 x 2-1/2 | Copper ga | Wrot Copper | WBB1919871 | $215.95 | ||
![]() | Mueller | 30 | Reducing Tee | 1 x 3/4 x 3/4 | Copper ga | Wrot Copper | Ships Same Day WBB1919700 | $22.50 | ||
![]() | Mueller | 50 | Reducing Tee | 3/4 x 3/8 x 3/8 | Copper ga | Wrot Copper | WBB1920121 | $13.50 | ||
![]() | Mueller | 50 | Reducing Tee | 3/4 x 3/8 x 3/4 | Copper ga | Wrot Copper | WBB1920131 | $17.50 | ||
![]() | Mueller | 5 | Reducing Tee | 2-1/2 x 2-1/2 x 1/2 | Copper ga | Wrot Copper | Ships Same Day WBB1920093 | $169.95 | ||
![]() | Mueller | 10 | Reducing Tee | 1-1/2 x 1-1/4 x 1-1/2 | Copper ga | Wrot Copper | WBB1919890 | $76.95 | ||
![]() | Mueller | 20 | Reducing Tee | 1-1/4 x 3/4 x 3/4 | Copper ga | Wrot Copper | Ships Same Day WBB1919906 | $41.95 | ||
![]() | Mueller | 30 | Reducing Tee | 1 x 1 x 1/2 | Copper ga | Wrot Copper | Ships Same Day WBB1920130 | $22.50 |
Showing 1-10 of 11 results

Reducing Copper Couplings

90 Degree Copper Reducing Elbow Fittings

90 Degree Long Radius Elbows

Copper Caps

Wrot Copper Couplings

Copper Adapter Fittings

Press Copper Adapter Fittings

Copper Reducing Adapters

Press Couplings

Press Copper 90 Degree Long Radius Elbows

Press Copper Unions

Copper Press Reducing Tees

Copper Press Tees

Press Copper 45 Degree Elbows

Wrot Copper Tee Fittings