Machine Valves & Outlet Boxes

Plain Ice Maker Outlet Boxes
| Compare | Image | Depth | Width | Height | Package Quantity | Manufacturers Part Number | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 2-1/2 in | 5-3/4 in | 5-3/4 in | 1 | 38687 | WBB1592207 | $65.95 | ||
![]() | 3-3/8 in | 6 in | 6 in | 6 | 38810 | WBB1593986 | $14.75 ea. |

Washing Machine Outlet Boxes

Ice Maker Outlet Boxes
Related Products
Moderate Climate Encased Wall Hydrant Features: Self-draining wall hydrant with vandal-resistant integral vacuum breaker and chrome-plated rough bronze box Recommended for commercial applications such as office buildings, apartment complexes, malls and shopping centers, schools, churches, and industrial buildings in moderate climates areas Comes standard with integral vacuum breaker, and chrome-plated rough bronze box Designed for commercial applications in moderate climate areas
Zurn Z1360-3/4X3-CI Ground Hydrant, 3/4 x 3 Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.
Zurn Z1305-3/4X14 Flush Wall Hydrant W/Bronze Casing, 3/4 x 14 Encased, non-freeze, flush wall hydrant with bronze casing, all bronze interior parts, nonturning operating rod with free floating compression closure valve, replaceable bronzeseat and seat washer, and 3/4 female IP inlet.Nickel bronze box and hinged cover with operating key lock and WATER cast on cover. Operating Key Included.
Zurn Z1320-EZ-3/4X10 Wall Hydrant W/Ceramic Disc, 3/4 x 10 Encased Ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with integral backflow preventer, copper casing, all bronze interior parts with 1/2 turn ceramic disk cartridge and combination 3/4 female solder and 3/4 male pipe thread inlet. Stainless steel box and hinged cover with operating key lock and WATER stamped on cover. (All solder connections are lead free.) Operating Key Included.
Zurn Z1385-3/4X5-VB Non-Freeze Post Hydrant W/VB, Exposed, 3/4 x 5 Encased, non-freeze ground hydrant, for flush withgrade or finished (non-traffic) floor installation. Complete with galvanized steel casing, all bronzeinterior parts, bronze seat and replaceable seat washer, non-turning operating rod with free-floatingcompression closure valve with 3/4 IP connection. Plain bronze box and hinged scoriatedcover with operating key lock and WATER cast on cover. Hydrant is equipped with a tapped 1/4 drain port in valve housing. Operating Key Included.