Urinals
Urinals are designed for male restroom facilities. The restroom facilities are designed to use significantly less water than traditional toilets, promoting water conservation and efficiency. They are compact, wall-mounted, or floor-mounted fixtures for public facilities with high foot traffic. The urinals are convenient for quick and efficient use, especially in busy environments such as commercial buildings, offices, stadiums, and public venues.
Most Relevant

Kohler Urinals
| Compare | Image | Material | Depth | Width | Height | Spud Size | Gallons per Flush | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Vitreous China | 13-3/4 in | 14-3/4 in | 20-3/4 in | 3/4 in | 0.125 gal/flush | Ships Same Day WBB3798709 | $199.95 | ||
![]() | Vitreous China | 13-5/8 in | 14-13/16 in | 28 in | 1/2 in | 0.125 gal/flush | Ships Same Day WBB3798688 | $759.00 | ||
![]() | Vitreous China | 18-5/8 in | 14-1/4 in | 30-11/16 in | 1/2 in | 0.5 gal/flush | Ships Same Day WBB3798707 | $795.00 | ||
![]() | Vitreous China | 13-3/4 in | 14-3/4 in | 20-3/4 in | 3/4 in | 0.125 gal/flush | Ships Same Day WBB3798711 | $199.95 | ||
![]() | Vitreous China | 13-1/2 in | 14-1/2 in | 20-3/8 in | 3/4 in | 1 gal/flush | Ships Same Day WBB3798713 | $189.95 | ||
![]() | Vitreous China | 18 in | 14-1/8 in | 26-7/8 in | 3/4 in | 1 gal/flush | WBB3798710 | $279.95 | ||
![]() | Vitreous China | 13-1/2 in | 14-1/2 in | 20-3/8 in | 3/4 in | 1 gal/flush | Ships Same Day WBB3798712 | $185.95 | ||
![]() | Vitreous China | 18-1/2 in | 14-1/8 in | 26-7/8 in | 3/4 in | 1 gal/flush | WBB3798708 | $309.95 |
Waterless No-Flush™ Urinals

Take a sustainable approach to restroom facilities with Waterless No-Flush™ Urinals. These waterless urinals eliminate the need for flushing, reducing water consumption and lowering utility costs. By using advanced odor-sealing technology, such as EcoTrap insets, Waterless No-Flush™ Urinals block unpleasant odors and provide a hygienic restroom experience. No-flush urinals are easy to install.
American Standard Urinals

American Standard Urinals ensure effective waste removal and maintain a clean and comfortable restroom environment. American Standard urinal models operate in highly efficient GPF ranges, making them ideal for high traffic, industrial restroom facilities. The high flushing rims reduce splashing to maintain a clean and hygienic restroom experience. Easy to install. DImensions vary per model.
Sloan Complete Urinal Systems

Simplify your installation process with Sloan Complete Urinal Systems. These comprehensive urinal systems include all the necessary components for a hassle-free setup, ensuring convenience and efficiency. From high-performance flushometers to durable urinal fixtures, supply connections, and mounting hardware, Sloan Complete Urinal Systems offer a complete package for reliable restroom solutions.
Zurn® Commercial Urinal Fixtures

Zurn® Commercial Urinal Fixtures are designed to save water while exceeding industry performance standards. Commercial urinals come equipped with a sensor-operated, battery powered flushometer valve and an internal flow regulator to maintain constant flow rates independent of line pressure. These urinal fixtures combine durability and functionality, making them ideal for high-traffic areas.