Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drench Hoses

Drench hoses are integral parts of an emergency eyewash station or shower that provides a controlled flow of water to flush the eyes, face, or other parts of the body when a person is exposed to hazardous substances. They feature flexible hose heads for quick use and easy maneuverability. Drench hoses are ideal for use in laboratories and other workplaces where personnel could be exposed to harmful chemicals or materials.
18 Results
Wall Mount Drench Hoses

Wall Mount Drench Hoses

CompareImageHose LengthHose MaterialPressureGallons per MinuteBrandModel #Price
Guardian Equipment Emergency Eye Wash and Drench Hose Unit - Wall Mounted, G5026
8'
Stainless Steel
30 PSI psi
3.2 GPM gal/min
Guardian Equipment
Ships Same Day
WB240440
$419.95
Guardian Equipment Drench Hose Unit, Wall Mounted, G5025
8'
PVC
30 PSI psi
3.2 GPM gal/min
Guardian Equipment
WBB313499$269.95
Speakman SE-925-TEW Combination Eyewash & Drench Hose
12'
Reinforced PVC
30 PSI psi
2.69 GPM gal/min
Speakman
WBB644864$825.00
Speakman SE-920 Drench Hose
6'
Reinforced PVC
30 PSI psi
1.5 GPM gal/min
Speakman
WBB644832$349.95
Bradley® S1944011ABC Eye/Face Wash, 12' Hand-Held Hose, Dual Head W/Squeeze Valve
12'
Thermoplastic Hose
30-90 PSI psi
3.9 - 5.9 GPM gal/min
Bradley Corporation
WBB1978604$609.00
Haws® AXION® MSR, 8905, Wall Mount Eyewash Station Drench Hose
-
-
200 PSI psi
-
Haws
WBB549140$695.00
Speakman SEF-9200 Eyesaver Drench Hose Attachment For SC-5811-RCP Service Sink Faucet
6'
Stainless Steel, Brass, Plastic & Steel
30 PSI psi
2.32 GPM gal/min
Speakman
WBB985601$569.00
Bradley® Eyewash Hand-Held Hose Spary Retrofit Kit - S19-430EH
8'
ABS Plastic
30 PSI psi
1.6 GPM gal/min
Bradley Corporation
WBB275789$799.00
Deck Mount Drench Hoses

Deck Mount Drench Hoses