Dustless Vacuum Hose With Coupler, 25'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Hose is 25' ft long with cuffs to help it connect with the HEPA 16 Gallon Wet Dry Vacuum and the Dustless Vac 16 Gallon Wet/Dry w/12' Hose. Easy portability and it can still get in small places. Strips of conductive material. Hose and Cuff conductivity is less than 10 to the 6th ohms. Crushproof hose withstands jobsite abuse. Cuffs are removable and various sizes are available to fit different tools. Hose is sturdy enough to not kink, but flexible enough to not get in your way. Long hose makes it easy to keep the vacuum in a separate area. Bright yellow hose is highly visible.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 |
| Hose Length | 25' ft |
Product Details
| Type | Hose With Coupler |
| Description | Dustless Vaccum Hose |
| Color | Yellow |
| Manufacturers Part Number | 14291 |
| Brand | Dustless Technologies |