Harness Accessories

Suspension Straps
| Compare | Image | Brand | Type | Size | Color | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3M DBI-SALA | Suspension Strap | One Size | Black | 310 lbs | Ships Same Day WRB1345742 | $87.95 | ||
![]() | Guardian | Suspension Strap | One Size | Black | 130-420 lbs | WRB2222396 | as low as $35.95 Save $1.00 (3%) | ||
![]() | PeakWorks | Trauma Strap | Universal | Black | 310 | WRB3184020 | $32.95 | ||
![]() | 3M DBI-SALA | Suspension Strap | One Size | Black | 310 lbs | Ships Same Day WRB312977 | $73.95 |

D-Ring Extenders

Positioning Belts

Workseats & Slings

Back Pads

Belt Supports
Related Products
3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113055, Back & Side D-Rings, XL1113055 ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. ...
Delta™ Hi-Visibility Orange Vest Style Harness W/Front & Back D-Ring, X-Large With the addition of a body belt and pad with side D-rings, this harness is ideal for general construction applications where fall protection and positioning is needed. It provides added versatility for carrying tools, pouches, etc., and additional back support and comfort. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry! Also check-out our Patented front D-ring Cross-Over style harnesses designed for comfort ...
Guardian 21058 Cyclone Harness, Reflective Webbing, Quick Connect Chest, Tongue Buckle Legs, XL The Cyclone Harness offers superior comfort, styling, and safety. Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank. They Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support. A variety of buckle configurations are also available.
3M™ DBI-SALA® ExoFit NEX™ Plus Comfort Construction Positioning Harness, 1140184, XL1140184 The way you work is changing, and our products are evolving to fit your needs. Now you can get the same comfort of the ExoFit NEX harness with new time saving features. Connect and disconnect personal self retracting lifelines quickly and easily to the integrated easy link SRL adapter. Reduce the need for readjustment throughout the workday with the fixed back D ring. Position the auto resetting lanyard keepers anywhere along the harness chest area webbing. Now it's easier and more ...
3M™ DBI-SALA® 1231117 D-Ring Extension, D-ring, 1.5'L, 310 Cap Lbs1231117 Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for ...