Gemtor 540PW, D-Ring Extension 18" - Loop One End
|
Questions & Answers (0)
Product Description
Made of 1" wide polyester webbing, 18" long, with D-ring at one end, web loop on other end for choker attachment to harness D-ring.
PRICE
$24.25
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Width | 1 in |
| Weight Capacity | 310 |
| Size | One Size |
| Strap Width | 1 in |
| Working Length | 18" |
Product Details
| Type | Loop One End |
| Number of Legs | 0 |
| Color | Yellow |
| Material | Polyester Web |
| Description | D-Ring Extension |
| Manufacturers Part Number | 540PW |
| Harness Connection | Web Loop |
| Brand | Gemtor |