Ladder Safety Systems
Brand
Certifications
For Use With
Length
Weight Capacity
Type
Height
Color
Price
Related Products
3M™ DBI-SALA® Lad-Saf™ 80' Vertical Safety System, Stainless Steel Cable, 61190806119080 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 80' of swaged 3/8 inch 1x7 stainless steel cable, and 2 guides.The system ...
3M™ DBI-SALA® Lad-Saf™ 50' Vertical Safety System, Stainless Steel Cable, 61190506119050 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 50' of swaged 3/8 inch 1x7 stainless steel cable, and 1 guide.The system ...
3M™ DBI-SALA® Lad-Saf™ 30' Vertical Safety System, Stainless Steel Cable, 61190306119030 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, stainless steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 30' of swaged 3/8 inch 1x7 stainless steel cable, and 1 guide.The system ...
3M™ DBI-SALA® Lad-Saf™100' Vertical Safety System, Galvanized Steel Cable, 61181006118100 This complete system includes all brackets, pre-swaged cable, and cable guides, all in a single SKU. This system is a 2-user, galvanized steel vertical safety system (vertical lifeline) that meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030). It includes the top and bottom brackets, 100' of swaged 3/8 inch 1x7 galvanized steel cable, and 3 guides.The ...
Guardian® 275 ft. Cable Climbing System, 2-User, Galvanized Steel (includes brackets, cable assembly and hardware) The Guardian® Cable Climbing System is an innovative Personal Fall Arrest System (PFAS) designed for fixed ladders or other vertical height safety applications. It offers easy installation and a patent-pending shock absorber for superior arrest force mitigation in the event of a fall. Robust, adjustable mounting clamps reduce needed hardware by up to 25% for quicker, simpler installation while lowering the risk of dropped objects at height. The 3/8" 1 x 7 galvanized steel ...