Confined Space Rescue Equipment
Related Products
3M™ DBI-SALA® 1002106 Web Adjustable Tie-off Adaptor, Fixed, 6'L, 310 Cap Lbs1002106 Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are ...
3M™ DBI-SALA® 1110845 ExoFit XP Arc Flash Harness, Quick Connect, 310 Cap Lbs, XL1110845 ExoFit™ XP delivers the ultimate in comfort. It is the culmination of our experience including the original comfort harness ExoFit™, ongoing research, new materials and innovative features. Its design incorporates a single piece of material that wraps around you in the shape of an X, for the ultimate in no-tangle donning and comfortable security. Its state-of-the-art 3-D mesh lining allows moisture to evaporate and cool air to circulate throughout the shoulder, back, hip and leg pads. This ...
3M™ DBI-SALA® 1101776 Delta Vest Style Harness, Pass-Thru, 420 Cap Lbs, XL1101776 Delta™ harnesses combine a set of industry-first advancements, with popular features making them the workhorse of the industry. Today's Delta™ represents the culmination of more than twenty years of design, research, manufacturing know-how and on-the-job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion-resistant hardware, water-repellant and abrasion-resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ ...
3M™ DBI-SALA® ExoFit NEX™ Vest Style Harness 1113040, Front/Back D-rings, XL1113040 ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. ...
DBI-SALA® 1106405 Delta Vest Style Iron Worker Harness, Tongue Buckle, 420 Cap Lbs, L Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned. Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system. Provides hip D-rings ideal for positioning, additional back lumbar support and tool carrying options. Supports your belt while carrying heavy tools keeping it positioned where you want it. Easy to use tongue and grommet style leg straps for fast ...