Fire Hose Pin Rack Assemblies
Related Products
Moon American, Fire Hose Plain Hose Nozzle, 572-0711, 3/4" NPSH, Brass For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.
Nozzle has complete shut off fog and straight stream. Used with fire hose rack units that are exposed and subject to pilferage. ULC approved. Available 3/4", 1", 1-1/2" and 2-1/2". 1-1/2" version also available in fog pattern only for use with electrical fires. Features: Constant Gallonage output across all patterns from straight stream to variable and wide spray Constant Gallonage output and effective reach at pressures as low as 25 PSI Exceeds standard drop test without fracture For use up to 100 PSI, but hydrostatically tested to 1000PSI Premium polycarbonate material and bumper design ...
Moon American, Industrial Fog Nozzle, 7171-1521, 1-1/2" NH, W/Bump Brass A quality brass fog nozzle economically priced and listed by ULC. This nozzle can be used for interior fire protection or wash down.
Designed for use in the food processing industry and built to withstand the harshest working conditions. A lightweight, heavy-duty Aluminum body with stainless steel and brass components. A trigger controlled variable spray pattern that instantly shuts off when trigger is released. Insulated rubber cover with yellow direction arrows. Specifications: Max Temperature: 200°F/93°C Flow Rate: 3.3 GPM at 100 PSI
Red polycarbonate thermoplastic nozzle with brass stem. For use up to 100 PSI. Adjustable from straight stream to fog, includes a rubber bumper to protect the spray nozzle tip. 1-1/2" NPSH threads