Shower Safety Mats
Shower safety mats are specialized floor mats designed to prevent slips and falls in shower areas. They are constructed from durable and water-resistant materials, providing a non-slip surface even when wet. They feature suction cups or grippy textures on the underside to securely adhere to the shower floor, ensuring stability and minimizing the risk of accidents. Shower safety mats are commonly used in residential bathrooms, healthcare facilities, hotels, gyms, and more.
Most Relevant
Bath & Shower Mats

These bath and shower mats are designed to prioritize safety in commercial bathrooms. Constructed with high-quality materials, these mats feature drainage holes to prevent water buildup. Shower and bath mats have an easy-to-install design that simply suctions to a flat surface. Nonslip bath mats are available in a variety of sizes to best suit your needs.
| Compare | Image | Width | Length | Thickness | Surface Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 16 | 28 | 1 in | Rubber | White | WBB3786704 | $10.25 ea. | ||
![]() | 16 in | 28 in | - | Vinyl | White | WBB2257711 | $29.95 | ||
![]() | 14 in | 22 in | 1 in | Rubber | White | WBB3786705 | $9.80 ea. |