Security Chains

Security Square Chain And Sleeve
| Compare | Image | Material | Style | Color | Shackle Diameter | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Hardened Steel | Steel Chain | Black | 7/16 in | 2 ft | 3/8 in | Ships Same Day WBB1998121 | $55.95 | ||
![]() | Hardened Steel | Steel Chain | Black | 7/16 in | 2 ft | 9/16 in | Ships Same Day WBB1998133 | $97.95 | ||
![]() | Hardened Steel | Steel Chain | Black | 7/16 in | 6 ft | 9/16 in | WBB1998130 | $349.95 | ||
![]() | Hardened Steel | Steel Chain | Black | 7/16 in | 2 ft | 1/2 in | Ships Same Day WBB1998123 | $119.95 | ||
![]() | Hardened Steel | Steel Chain | Black | 7/16 in | 6 ft | 3/8 in | WBB1998122 | $189.95 |
Related Products
Gorilla Sleeve is engineered from flat, 50 mil wide filaments of tough and strong 6-6 Nylon to achieve a thick abrasion guard for use on hoses and cables exposed to harsh conditions. The product provides fuller coverage for increased resistance to abrasion and penetration, and still expands for easy installation over long lengths. The braided construction allows moisture dissipate quickly to prevent rot and fungus. Gorilla Sleeve provides protection, easy installation and long-lasting good looks on any application.
Insultherm is an extremely high temperature resistant sleeve commonly used as thermal protection for wires, cables and hoses that are subjected to continuous and extreme high temperature environments, such as engine manifolds and exhaust systems. Insultherm is braided from fiberglass yarns and saturated with high temperature resins that improve the product's stability and minimize irritating fiberglass dusting during cutting and installation. The sleeving is tough and durable, maintaining its tight structure under extreme vibration, abrasion, mechanical stress and temperature variations. ...
Using the Industrial Series Tool Retractors in your shop or tool room helps keep specialized tools in place, reducing the amount of time spent searching and increasing the amount of time you can spend working. The KEY-BAK #7LSC Retractable Industrial Reel is Made in the USA with globally sourced materials and engineered for a lifetime of use. Built with the best quality stainless steel spring, rest assured that you are buying the most reliable reel manufactured in the world. The textured-chrome plated steel case is as strong as it is attractive, this 2-Inch diameter pocket watch sized ...
Secure emergency keys by storing away them away in this breakable key box. This durable steel emergency key box comes with a set of keys and sturdy hammer attached to a chain to break the glass. You can also access the keys using one of the included keys. The restricted compartment holds one emergency key or a small set of emergency keys. The bright red steel box can be easily seen during an emergency. This box comes included with two predrilled holes and mounting hardware for easy installation. Mount the key box by a locked door, storeroom, emergency equipment, etc.
The key retractor that got KEY-BAK started in 1948, the Original retractable key chain is a heavy-duty key reel that is guaranteed to outlast the competition. The Original Series retractable key chain is popular because of its vintage look and durability. This model comes with a retractable 24" vintage steel chain and attaches with a 1.75" steel belt loop. Although it is often copied, there has still never been another retractable key reel that matches the quality, and versatility of the Original KEY-BAK Retractable Key Chain. Perfect for custodians, facilities and maintenance workers, ...