Using the Industrial Series Tool Retractors in your shop or tool room helps keep specialized tools in place, reducing the amount of time spent searching and increasing the amount of time you can spend working. The KEY-BAK #7LSC Retractable Industrial Reel is Made in the USA with globally sourced materials and engineered for a lifetime of use. Built with the best quality stainless steel spring, rest assured that you are buying the most reliable reel manufactured in the world. The textured-chrome plated steel case is as strong as it is attractive, this 2-Inch diameter pocket watch sized case will look like new for years to come. With 8 ounces of retraction force, this reel will hold small tools or anything equal in weight to 15 large keys. Whatever you choose to secure, know that the 24-Inch of stainless steel chain that is in your KEY-BAK #7LSC is the same high-quality that we have been manufacturing for our key reels since 1948. Included is a plastic clamp that is attached to a large swivel end fitting for increased durability and versatility. A chrome plated steel bracket allows for this to be easily mounted to anything using two fasteners. Originally invented in 1948, KEY-BAK reels have become an invaluable tool in the daily lives of countless professionals who rely on secure and convenient access to all their keys. Not only are KEY-BAK reels perfect for your keys, KEY-BAK reels also work great for small hand tools, gauges, flashlights, law enforcement, Identification, and outdoor gear. The KEY-BAK Industrial Series is the original and still the best since 1948.
KEY-BAK Industrial #7LSC Retractable Key Reel with 24" Stainless Steel Chain Steel Bracket Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Assembly Required | No |
| Type | 24" Stainless Steel Chain Steel Bracket Mount |
| Color | Gray |
| Series | Industrial |
| Manufacturers Part Number | 0007-023 |
| Retraction Force | 8 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |