Endoscope Storage Cabinets
Endoscope Storage Cabinets are available in wall-mount and full-height models to suit the specific needs of various healthcare facilities to keep multiple endoscopes stored while allowing them to dry off. These medical storage cabinets are equipped with a HEPA filtered fan system to dry instruments while helping them remain sterile, and are outfitted with standard key or electronic locks to help prevent unwanted access, damage, or theft to medical equipment.
Most Relevant
Wall Mount Endoscope Storage Cabinets with Standard Key Lock

Wall Mount Endoscope Storage Cabinets with Standard Key Lock provide secure storage of medical supplies. These medical storage cabinets can be mounted to the wall for improved security and easy accessibility in a doctor’s office, and the wall-mounted cabinets are equipped with standard key locks to help prevent unwanted access.
| Compare | Image | Width | Depth | Height | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 12-3/4 in | 48 in | Harloff | WBB3084156 | $4,249.00 |
Full Height Endoscope Storage Cabinets with Standard Key Lock

Full Height Endoscope Storage Cabinets with Standard Key Lock are designed to keep endoscopes stored and easily accessible in medical facilities. These medical cabinets boast a HEPA filtered drying system to help improve turnaround time and eliminate contaminants, and the stainless-steel construction of these scope cabinets resists corrosion and bacteria growth that helps maintain a sterile environment.
Full Height Endoscope Storage Cabinets with Electronic Keypad Lock

Full Height Endoscope Storage Cabinets with Electronic Keypad Lock are scope cabinets that allow medical personnel to securely store endoscopes. These full-height storage cabinets offer plenty of space to hang and dry multiple medical endoscopes, and the electronic keypad lock on these medical storage cabinets provides a customizable keycode for an additional layer of protection.