Multi Unit Mailboxes
Multi-unit mailboxes provide convenient mail storage within secured compartments. They feature many different slots and are made of durable materials for years of lasting use. USPS access is available on front-loading models and users are able to access their secure mailboxes with individual keys. Multi-unit mailboxes are ideal for apartment complexes, office buildings, and other commercial spaces.
Most Relevant
Cluster Mail Box Units

Vital™ pedestal-mounted outdoor cluster mailbox units are perfect for multi-residential buildings. Large mail compartments accept most size packages without damage and allow for convenient resident retrieval. These pedestal mailboxes install with ease and are available in a variety of sizes and styles.
| Compare | Image | Number of Mailboxes | Number of Parcel Boxes | Width | Depth | Height | Mailbox Dimensions (W x D x H) | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 | 1 | 30-1/2 in | 18 in | 62 in | 12" x 15" x 6-1/2" | WBB1461540 | $2,469.00 | ||
![]() | 13 | 1 | 30-1/2 in | 17-7/8 in | 62 in | 12" x 15" x 5" | WBB684184 | $3,199.00 | ||
![]() | 12 | 1 | 31-1/2 in | 18-1/2 in | 71-3/8 in | 12" x 15" x 3-1/4" | WBB684214 | $4,135.00 | ||
![]() | 16 | 2 | 31-1/2 in | 18-1/2 in | 71-3/8 in | 12" x 15" x 3-1/4" | WBB684243 | $4,299.00 | ||
![]() | 13 | 1 | 31 in | 18-1/2 in | 71-3/4 in | 12" x 15" x 4-3/4" | WBB1353023 | $3,825.00 | ||
![]() | 13 | 1 | 31-1/2 in | 18-1/2 in | 71-3/8 in | 12" x 15" x 5" | WBB684225 | $4,245.00 | ||
![]() | 16 | 2 | 30-1/2 in | 18 in | 62 in | 12" x 15" x 3" | WBB1353172 | $2,849.00 | ||
![]() | 12 | 1 | 30-1/2 in | 17-7/8 in | 62 in | 12" x 15" x 3-1/4" | WBB684161 | $2,469.00 | ||
![]() | 4 | 2 | 30-1/2 in | 18 in | 62 in | - | WBB3253281 | $2,750.00 | ||
![]() | 16 | 2 | 33-7/8 in | 21-3/8 in | 65-1/8 in | 12" x 15" x 3-1/4" | WBB684253 | $3,685.00 |
Showing 1-10 of 59 results
Vertical Mailboxes

The Salsbury 3500 Series Vertical Mailboxes are perfect for small residential or commercial applications. Vertical mailbox doors and trims are striated to resist scratching and are constructed of heavy-duty aluminum with a powder-coated finish for long-lasting durability. Mailboxes are available with 3 to 7 compartments and are USPS approved for replacement or retrofit installations.
4B+ Commercial Mailboxes

Secure your mail with these 4B+ commercial mailboxes with USPS access. These front-loading commercial mailboxes are ideal for apartments, commercial buildings & more. Each mailbox features a durable powder coat finish available in various colors and includes a standard USPS access 5-pin cylinder lock with two keys. Sizes range from 14-34 usable mailboxes.
Showing 1-10 of 15 results
Vertical Wall-Mounted Mailboxes

The Florence 1250 Series vertical wall-mounted mailboxes are ideal for offices or small apartment residences. They are constructed of anodized aluminum for long-lasting durability. These vertical mailboxes offer 5-pin cylinder tenant cam locks with two keys, and resident name and number ID card holders. Florence mailboxes are top-loading and weather resistant.
4C Horizontal Double Column Mailboxes

Our 4C Horizontal Double Column Mailboxes feature a front-loading design with convenient access for USPS, postal centers, corporate mail centers, and more. Designed from heavy-duty aluminum and stainless steel hardware, they are built to withstand the test of time. Each door is equipped with a robust cam lock, complete with a dust/rain shield and three keys, ensuring enhanced security.
Showing 1-10 of 30 results
4B+ Horizontal Recessed Wall-Mounted Mailboxes

Florence horizontal wall-mounted mailboxes provide front loading and USPS access. These multi-unit mailboxes are ideal for residential or commercial spaces. Available in various sizes with up to 30 mailboxes and an anodized aluminum finish allowing for long lasting use.
Showing 1-10 of 24 results
Commercial Aluminum Mailboxes

Commercial aluminum mailboxes are designed for efficient mail delivery. These aluminum mailboxes include 20-gauge steel compartments for long-lasting durability. Mail compartments have open-backs to ease delivery, and compartment doors include a 5-pin cylinder cam lock with 2 keys for security. Mailboxes are available in a variety of sizes and are easy to install.
4C Horizontal Single Column Mailboxes

These front loading mailboxes are ideal for multi-unit buildings, offices, and more. Featuring a durable powder-coated finish that is corrosion resistant, these single column mailboxes can be used for indoor or outdoor applications. Parcel lockers allow for oversize packages. Available in various colors and sizes.
Showing 1-10 of 18 results