1400 Series Front Loading Horizontal Wall-Mounted Mailbox, 27 Compartments, Anodized Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Florence 1400 series recess-mounted horizontal mailboxes with master access door are designed for use in larger multi-family apartment buildings, dormitories, office high rises. They are USPS STD-4B+ approved for replacement purposes for US Postal Service delivery or they can be used in any commercial properties where centralized mailboxes are serviced through private mail distribution. Features 5-pin cylinder tenant cam lock with two keys (1,000 key changes), front-loading units prepared for USPS installed Arrow lock, 15-1/2" deep compartments and clear plastic number slots. Anodized aluminum finish. Warranty of 5 years.
PRICE
$3,389.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 16-1/2 in |
| Height | 39 in |
| Weight | 84 lbs |
| Mailbox Dimensions (W x D x H) | 6-3/8" x 15-1/2" x 5" |
Product Details
| Assembly Required | No |
| Type | Front Loading Master Access |
| Color | Silver |
| Series | 1400 |
| Style | Recessed |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 140074A |
| Access Type | USPS |
| Number of Mailboxes | 27 (26 Usable) |
| Brand | Florence |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |