Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Unit Mailboxes

Multi-unit mailboxes provide convenient mail storage within secured compartments. They feature many different slots and are made of durable materials for years of lasting use. USPS access is available on front-loading models and users are able to access their secure mailboxes with individual keys. Multi-unit mailboxes are ideal for apartment complexes, office buildings, and other commercial spaces.
172 Results

Cluster Mail Box Units

Cluster Mail Box Units
Vital™ pedestal-mounted outdoor cluster mailbox units are perfect for multi-residential buildings. Large mail compartments accept most size packages without damage and allow for convenient resident retrieval. These pedestal mailboxes install with ease and are available in a variety of sizes and styles.
CompareImageNumber of MailboxesNumber of Parcel BoxesWidthDepthHeightMailbox Dimensions (W x D x H)Model #Price
Regency Decorative Cluster Box Unit, Tall, 8 A Size Doors, Type I, Green, USPS Access
8
2
31 in
18-1/2 in
71-3/4 in
12" x 15" x 3"
WBB1353140$3,699.00
Salsbury 3300 Cluster Box Unit, 4 C Doors, 2 Parcel Lockers, Type V, Gray
4
2
30-1/2 in
18 in
62 in
-
WBB3253260$2,750.00
Salsbury 3300 Cluster Box Unit, 4 C Doors, 2 Parcel Lockers, Type V, Green
4
2
30-1/2 in
18 in
62 in
-
WBB3253268$2,750.00
Vital Cluster Box Unit, 12 Mailboxes, 1 Parcel Locker, Black
12
1
30-1/2 in
17-7/8 in
62 in
12" x 15" x 3-1/4"
WBB684161$2,469.00
Vital Cluster Box Unit, 4 Mailboxes & 2 Parcel Lockers, Postal Grey
4
1
30-1/2 in
18 in
62 in
12" x 15" x 6-1/2"
WBB1461539$2,469.00
Vital Cluster Box Unit, 13 Mailboxes, 1 Parcel Locker, Black
13
1
30-1/2 in
17-7/8 in
62 in
12" x 15" x 5"
WBB684182$3,199.00
Vital Cluster Box Unit w/Vogue Classic Accessories, 16 Unit & 2 Parcel Lockers, Sandstone
16
2
33-7/8 in
21-3/8 in
65-1/8 in
12" x 15" x 3-1/4"
WBB684253$3,685.00
Vital Cluster Box Unit w/Vogue Traditional Accessories, 12 Unit & 1 Parcel Locker, Sandstone
12
1
31-1/2 in
18-1/2 in
71-3/8 in
12" x 15" x 3-1/4"
WBB684216$4,135.00
Salsbury 3300 Regency Decorative Cluster Box Unit 8 A Doors, 4 Parcel Lockers, Type VI, Green
8
4
31 in
18-1/2 in
71-3/4 in
-
WBB3253218$3,975.00
Salsbury 3300 Regency Decorative Cluster Box Unit 4 C Doors, 2 Parcel Lockers, Type V, Green
4
2
31 in
18-1/2 in
71-3/4 in
-
WBB3253308$3,750.00
Showing 1-10 of 59 results

Vertical Mailboxes

Vertical Mailboxes
The Salsbury 3500 Series Vertical Mailboxes are perfect for small residential or commercial applications. Vertical mailbox doors and trims are striated to resist scratching and are constructed of heavy-duty aluminum with a powder-coated finish for long-lasting durability. Mailboxes are available with 3 to 7 compartments and are USPS approved for replacement or retrofit installations.

4B+ Commercial Mailboxes

4B+ Commercial Mailboxes
Secure your mail with these 4B+ commercial mailboxes with USPS access. These front-loading commercial mailboxes are ideal for apartments, commercial buildings & more. Each mailbox features a durable powder coat finish available in various colors and includes a standard USPS access 5-pin cylinder lock with two keys. Sizes range from 14-34 usable mailboxes.
Showing 1-10 of 15 results

Vertical Wall-Mounted Mailboxes

Vertical Wall-Mounted Mailboxes
The Florence 1250 Series vertical wall-mounted mailboxes are ideal for offices or small apartment residences. They are constructed of anodized aluminum for long-lasting durability. These vertical mailboxes offer 5-pin cylinder tenant cam locks with two keys, and resident name and number ID card holders. Florence mailboxes are top-loading and weather resistant.

4C Horizontal Double Column Mailboxes

4C Horizontal Double Column Mailboxes
Our 4C Horizontal Double Column Mailboxes feature a front-loading design with convenient access for USPS, postal centers, corporate mail centers, and more. Designed from heavy-duty aluminum and stainless steel hardware, they are built to withstand the test of time. Each door is equipped with a robust cam lock, complete with a dust/rain shield and three keys, ensuring enhanced security.
Showing 1-10 of 30 results

4B+ Horizontal Recessed Wall-Mounted Mailboxes

4B+ Horizontal Recessed Wall-Mounted Mailboxes
Florence horizontal wall-mounted mailboxes provide front loading and USPS access. These multi-unit mailboxes are ideal for residential or commercial spaces. Available in various sizes with up to 30 mailboxes and an anodized aluminum finish allowing for long lasting use.
Showing 1-10 of 24 results

Commercial Aluminum Mailboxes

Commercial Aluminum Mailboxes
Commercial aluminum mailboxes are designed for efficient mail delivery. These aluminum mailboxes include 20-gauge steel compartments for long-lasting durability. Mail compartments have open-backs to ease delivery, and compartment doors include a 5-pin cylinder cam lock with 2 keys for security. Mailboxes are available in a variety of sizes and are easy to install.

4C Horizontal Single Column Mailboxes

4C Horizontal Single Column Mailboxes
These front loading mailboxes are ideal for multi-unit buildings, offices, and more. Featuring a durable powder-coated finish that is corrosion resistant, these single column mailboxes can be used for indoor or outdoor applications. Parcel lockers allow for oversize packages. Available in various colors and sizes.
Showing 1-10 of 18 results