Plastic Shelves
Plastic shelves are versatile solutions designed to enhance storage space in offices, warehouses, and more. These extra shelves are made with heavy-duty plastic materials for long-lasting durability and easy maintenance. They can be added to various existing wire shelving systems to provide additional storage space or be used as replacement shelving for old, worn shelves. Plastic shelves are resistant to rust, moisture, and chemicals, making them suitable for storage in demanding environments with high humidity and extreme temperatures.
Most Relevant
Nexel® Nexelite® Additional Shelves

Our plastic Nexel® Nexelite® Additional Shelves features plastic construction resistant to rust and corrosion, making these shelves perfect for use in damp or humid environments. The vented open grid surface is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode and feature NEXGard®, an antimicrobial agent, protects the epoxy coating from bacteria, mold, and mildew.
| Compare | Image | Width | Depth | Shelf Capacity | Shelf Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 18 in | 400 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM1836N | as low as $41.95 Save $2.00 (5%) | ||
![]() | 48 in | 21 in | 400 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2148N | as low as $63.95 Save $3.00 (4%) | ||
![]() | 72 in | 18 in | 325 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM1872N | as low as $89.95 Save $4.00 (4%) | ||
![]() | 42 in | 24 in | 400 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2442N | $62.95 | ||
![]() | 36 in | 24 in | 400 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2436N | as low as $58.95 Save $3.00 (5%) | ||
![]() | 60 in | 18 in | 350 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM1860N | $65.95 | ||
![]() | 60 in | 24 in | 325 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2460N | $79.95 | ||
![]() | 42 in | 18 in | 400 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM1842N | as low as $47.95 Save $2.00 (4%) | ||
![]() | 54 in | 21 in | 350 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2154N | as low as $69.95 Save $3.00 (4%) | ||
![]() | 72 in | 24 in | 325 lbs | Flat Vented | Beige/Blue | Ships Same Day WBFM2472N | as low as $94.95 Save $5.00 (5%) |
Showing 1-10 of 21 results
Nexel® Solid Plastic Additional Shelves

Elevate your storage game with our durable plastic Nexel® Solid Plastic Additional Shelves. These shelves are perfect for adding extra levels to your shelving units. The raised edges prevent spills and make cleaning a breeze. Made from rugged plastic, they're built to withstand moisture and extreme temperatures. Each shelf can be adjusted in 1" increments to accommodate items of various sizes.