Aluminum Shelving Frames, Posts, & Supports
Crafted from durable aluminum for strength, durability and rust resistance, Aluminum Shelving Frames, Posts, & Supports provide the framing and reinforcement of aluminum shelving units used for storage of tools, equipment, and supplies in a variety of industrial facilities. Components like frames enhance the unit’s structural support, while posts provide vertical structure by allowing shelves to be adjusted at different heights.
Most Relevant

New Age Industrial Cantilever Braces
| Compare | Image | Width | Height | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 58 in | 2.5 in | Horizontal Shelving Brace | WBB602904 | $73.95 | ||
![]() | 46 in | 2.5 in | Horizontal Shelving Brace | WBB602878 | $55.95 | ||
![]() | 34 in | 2.5 in | Horizontal Shelving Brace | WBB602876 | $50.95 | ||
![]() | 40 in | 2.5 in | Horizontal Shelving Brace | WBB602877 | $57.95 |

New Age Industrial Cantilever Uprights
Showing 1-10 of 18 results
New Age Adjustable Shelving Components

New Age adjustable shelving components are perfect for home, business, and industrial settings. Made from high-quality aluminum, they are resistant to rust and corrosion. These industrial shelving components are available in a range of heights and are designed to connect with additional components.
Sani-Adjustable Aluminum Shelving Components

Sani-adjustable aluminum shelving components create strong and reliable shelving systems that are adjustable and ideal for any commercial or industrial application. These feature marked increments for easy set-up and are available in a variety of lengths. Constructed from heavy-duty aluminum, these components are rust-resistant and designed to stand up to the toughest conditions.